Shop All Rubber Boots
Honeywell Servus
Oversock Boots, Sz 10, 14" H, Black, Stl, PR
Mfr # 75145C/10
Zoro # G2811943
product price: $48.49
/pr
$48.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Boot Style Knee
- Safety Criteria Defined Heel, Electrical Hazard (EH), Oil-Resistant Sole, Puncture-Resistant (PR), Steel Toe, Waterproof
- Typical Rubber Boot Application Moderate Chemical Resistant
- Footwear Sole Pattern Lug
- Toe Type Steel
Product Information
- Brand Honeywell Servus
- MFR # 75145C/10
- Zoro # G2811943
- Country of Origin Dominican Republic
- Category Rubber Boots
Dimensions
Size | 10 |
Footwear Width | D |
Boot Height | 15 in |
Height | 14" |
Heel Height | 1/2 in |
Boot Height Adjustment | Standard Height |
Footwear Size | 10 |
Description
Rubber Boot, Shoe Style Knee, Toe Type Steel, Footwear Sole Pattern Lug, Insulated No, Size 10, Footwear Width D, Men's, Boot Height 15 in, Metatarsal Guard No, Waterproof Yes, 1 Pair
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OCCUNOMIX 4XL Men's Sweatshirt, Yellow (LUX-SWTLH-Y4X)
- MCR SAFETY HPT Coated Gloves, Palm Coverage, Black/Gray, XS, PR (9699XS)
- ZORO SELECT Warning Stake, B-130 Reinforced Polymer, 66" H, 3-3/4" W, Yellow (96921)
- ZORO SELECT Lockout Padlock, KA, Yellow, 2"H, PK3 (48JT52)
- HONEYWELL SERVUS Oversock Boots, Sz 8, 14" H, Black, Stl, PR (75145C/8)
- HONEYWELL SERVUS Oversock Boots, Sz 9, 14" H, Black, Stl, PR (75145C/9)
- HONEYWELL SERVUS Oversock Boots, Sz 12, 14" H, Black, Stl, PR (75145C/12)
- HONEYWELL SERVUS Men's Steel Rubber Boot Gray (75105/8)
- HONEYWELL SERVUS Servus XTP Steel-Toe Rubber Boots, Defined Heel, 15 in H, Knee, Black, Men's, Size 10 (75109/10)
- HONEYWELL SERVUS Size 10 Men's Steel Rubber Boot, Gray (75105/10)
- TINGLEY Size 13 Men's Composite Rubber Boot, Blue (26256)
- Honeywell Servus Rubber Boots