Shop All Steel Toe Shoes
Honeywell Servus
Mid-Calf, Sz 9, 12" H, Brown, Stl, PR
Mfr # 22148/9
Zoro # G4827426
product price: $145.99
/pr
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Material Neoprene
- Toe Shape Round
- Boot Height 12 in
- Gender Men's
- Toe Type Steel
Product Information
- Brand Honeywell Servus
- MFR # 22148/9
- Zoro # G4827426
- UPC # 086189007337
- Country of Origin China
- Category Steel Toe Shoes
Dimensions
Boot Height | 12 in |
Size | 9 |
Height | 12" |
Footwear Width | D |
Heel Height | 1/2 in |
Boot Height Adjustment | Standard Height |
Description
Rubber Boot, Shoe Style Mid-Calf, Toe Type Steel, Footwear Sole Pattern Neo-Grip, Insulated No, Size 9, Footwear Width D, Men's, Boot Height 12 in, Metatarsal Guard No, Waterproof Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERTAPE Flagging Ribbon Org 50Yd (6880)
- MUCK BOOT CO Unisex Forager Low Slip On (FRL000 M 110)
- ANSELL Microflex Disposable Nitrile Gloves, Exam Grade, Powder-Free, Latex Free, XL, Blue, 230 Pack (XC-310-XL)
- PIP Ambi-Dex, Latex Disposable Gloves, 14 mil Palm, Latex, Powder-Free, L (9), 50 PK, Blue (2550/L)
- HONEYWELL SERVUS Mid-Calf, Sz 8, 12" H, Brown, Stl, PR (22148/8)
- HONEYWELL SERVUS Mid-Calf, Sz 6, 12" H, Brown, Stl, PR (22148/6)
- HONEYWELL SERVUS Mid-Calf, Sz 7, 12" H, Brown, Stl, PR (22148/7)
- HONEYWELL SERVUS Mid-Calf, Sz 15, 15" H, Tan, Stl, PR (22214/15)
- HONEYWELL SERVUS Mid-Calf, Sz 14, 15" H, Tan, Stl, PR (22214/14)
- HONEYWELL SERVUS Mid-Calf, Sz 13, 12" H, Brown, Stl, PR (22148/13)
- REEBOK Safety Shoe, 9-1/2, W, Black, Steel, PR (RB2214)
- Honeywell Servus Foot Protection