Shop All Rubber Boots
Honeywell Servus
Mid-Calf, Sz 8, 12" H, Tan, Stl, PR
Mfr # 22114/8
Zoro # G0006352
product price: $103.99
/pr
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 8
- Color Tan
- Footwear Width D
- Waterproof Yes
- Width 4 in
Product Information
- Brand Honeywell Servus
- MFR # 22114/8
- Zoro # G0006352
- UPC # 086189104043
- Country of Origin China
- Category Rubber Boots
Dimensions
Size | 8 |
Footwear Width | D |
Width | 4 in |
Height | 1.5 in |
Boot Height | 12 in |
Boot Height Adjustment | Standard Height |
Heel Height | 1/2 in |
Description
Rubber Boot, Shoe Style Mid-Calf, Toe Type Steel, Footwear Sole Pattern Chevron, Insulated No, Size 8, Footwear Width D, Men's, Boot Height 12 in, Metatarsal Guard No, Waterproof Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL GRIP Leggings, Aluminized Carbon Kevlar(R), PR (ACK 395-16 M XL)
- EDWARDS SIGNALING Horn Strobe, Blue, 24VAC/DC, Indoor Flush (869STRB-AQ)
- IRONCAT Leather Gloves, Gunn - Full Back, PR, PK12 (IC9)
- ZORO SELECT Replacement Plexiglass, 24 in. (SSSLBFEC02G)
- HONEYWELL SERVUS Men's Steel Rubber Boot Gray (75105/11)
- HONEYWELL SERVUS Knee Boots, Size 7, 16" H, Black, Plain, PR (18822/7)
- HONEYWELL SERVUS Men's Steel Knee Boots Brown (22234/12)
- HONEYWELL SERVUS Plain-Toe Rubber Boots, Men's, CT Comfort Technology, PVC Knee Boots, 16 in Height, Black, Size 10 (18822/10)
- HONEYWELL SERVUS Knee Boots, Size 6, 16" H, Black, Plain, PR (18822/6)
- HONEYWELL SERVUS Knee Boots, Size 11, 15" H, Olive, Plain, PR (75120/11)
- TINGLEY Men's Steel Rubber Boot Brick Red (MB924B)
- Honeywell Servus Foot Protection