Shop All Steel Toe Shoes
Honeywell Servus
Mid-Calf, Sz 10, 12" H, Brown, Stl, PR
Mfr # 22148/10
Zoro # G4827374
product price: $145.99
/pr
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 12"
- Rubber Boot Style Mid-Calf
- Upper Material Neoprene Latex
- Gender Men's
- Insulation Type None
Product Information
- Brand Honeywell Servus
- MFR # 22148/10
- Zoro # G4827374
- Country of Origin China
- Category Steel Toe Shoes
Dimensions
Height | 12" |
Size | 10 |
Boot Height | 12 in |
Footwear Width | D |
Boot Height Adjustment | Standard Height |
Heel Height | 1/2 in |
Description
Rubber Boot, Shoe Style Mid-Calf, Toe Type Steel, Footwear Sole Pattern Neo-Grip, Insulated No, Size 10, Footwear Width D, Men's, Boot Height 12 in, Metatarsal Guard No, Waterproof Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARIAT FR Insulated Canvas Jacket, Navy, L (10032956)
- BRADY Pipe Marker, Boiler Feed Water, 2 In.H (73864)
- TRU-SPEC Mens Tactical Pants, Size 32", Black (1062)
- WHEELOCK Multitone Horn, 12/24VDC, Red, 5-1/4 in. H (CN121067)
- HONEYWELL SERVUS Mid-Calf, Sz 9, 12" H, Brown, Stl, PR (22148/9)
- HONEYWELL SERVUS Mid-Calf, Sz 8, 12" H, Brown, Stl, PR (22148/8)
- HONEYWELL SERVUS Mid-Calf, Sz 7, 12" H, Brown, Stl, PR (22148/7)
- HONEYWELL SERVUS Mid-Calf, Sz 15, 15" H, Tan, Stl, PR (22214/15)
- HONEYWELL SERVUS Mid-Calf, Sz 13, 12" H, Brown, Stl, PR (22148/13)
- HONEYWELL SERVUS Mid-Calf, Sz 14, 15" H, Tan, Stl, PR (22214/14)
- REEBOK Athletic Work Shoes, Stl, Blk, 13M, PR (RB1910)
- Honeywell Servus Steel Toe Shoes