Shop All Rubber Boots
Honeywell Servus
Men's Steel Knee Boots Brown
Mfr # 22234/9
Zoro # G4827715
product price: $129.99
/pr
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Men's
- Color Brown
- Footwear Width D
- Waterproof Yes
- Toe Type Steel
Product Information
- Brand Honeywell Servus
- MFR # 22234/9
- Zoro # G4827715
- UPC # 086189014410
- Country of Origin China
- Category Rubber Boots
Dimensions
Size | 9 |
Footwear Width | D |
Height | 16" |
Boot Height | 16 in |
Description
Knee Boots, Shoe Style Knee, Toe Type Steel, Footwear Sole Pattern V-Style, Insulated No, Size 9, Footwear Width D, Men's, Boot Height 16 in, Metatarsal Guard No, Waterproof Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Full Face Respirator, S, Bayonet, Hycar (10083797)
- RADIANS Nitrile Hi-Vis Impact Coated Gloves, Palm Coverage, Black/Yellow, 2XL, PR (RWG21TXXL)
- LACROSSE Iceman Boot Liner, Size 11, 10 in.H, Blk, PR (904000)
- ALLEGRO INDUSTRIES Cold/Cool Air System Flow Adapter (9910-11EF)
- HONEYWELL SERVUS Men's Steel Knee Boots Brown (22234/11)
- HONEYWELL SERVUS Men's Steel Knee Boots Brown (22234/12)
- HONEYWELL SERVUS Men's Steel Knee Boots Brown (22234/10)
- HONEYWELL SERVUS Oversock Boots, Sz 12, 14" H, Black, Stl, PR (75145C/12)
- HONEYWELL SERVUS Knee Boots, Size 11, 15" H, Olive, Plain, PR (75120/11)
- HONEYWELL SERVUS Mid-Calf, Sz 7, 15" H, Tan, Stl, PR (22214/7)
- 2W INTERNATIONAL PVC Steel Toe Boots, Size 14 (SST16 14)
- Honeywell Servus Rubber Boots