Shop All Rubber Boots
Honeywell Servus
Men's Steel Knee Boots Brown
Mfr # 22234/15
Zoro # G3793343
product price: $129.99
/pr
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Men's
- Color Brown
- Footwear Width D
- Waterproof Yes
- Toe Type Steel
Product Information
- Brand Honeywell Servus
- MFR # 22234/15
- Zoro # G3793343
- Country of Origin China
- Category Rubber Boots
Dimensions
Footwear Width | D |
Size | 15 |
Height | 16" |
Boot Height | 16 in |
Description
Knee Boots, Shoe Style Knee, Toe Type Steel, Footwear Sole Pattern V-Style, Insulated No, Size 15, Footwear Width D, Men's, Boot Height 16 in, Metatarsal Guard No, Waterproof Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL NORTH Black Metal Forestry Screen Visor (FS03-H5)
- OCCUNOMIX Sweatband, Blue, Polyester, Universal, PK100 (SB100)
- CONDOR No Concealed Weapons Sign, 7 in H, 5 in W, Polyethylene, Vertical Rectangle, English, 453U18 (453U18)
- SAFEWAZE 10ft Tech Tripod Kit: 65ft Personnel Winch, 65ft 3-Way (022-11034)
- HONEYWELL SERVUS PVC, Rubber Boot, Olive 15", Sz 9, PR (75120)
- HONEYWELL SERVUS Men's Steel Rubber Boot Brown (22148/11)
- HONEYWELL SERVUS Knee Boots, Size 13, 15" H, Olive, Plain, PR (75120/13)
- HONEYWELL SERVUS Mid-Calf, Sz 6, 15" H, Tan, Stl, PR (22214/6)
- HONEYWELL SERVUS Size 13 Men's Steel Rubber Boot, Black (75109/13)
- HONEYWELL SERVUS Steel-Toe Rubber Boot, PVC, Knee-Height, Comfort Technology, Black, Men's Size 8, 1 Pair (18821-080)
- DUNLOP Rubber Boot, Men's, 12, Knee, Black, PR (OD60A93)
- Honeywell Servus Rubber Boots