Shop All Rubber Boots
Honeywell Servus
Men's Steel Knee Boots Brown
Mfr # 22234/11
Zoro # G4827636
product price: $129.99
/pr
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Men's
- Color Brown
- Footwear Width D
- Waterproof Yes
- Toe Type Steel
Product Information
- Brand Honeywell Servus
- MFR # 22234/11
- Zoro # G4827636
- UPC # 086189014434
- Country of Origin China
- Category Rubber Boots
Dimensions
Footwear Width | D |
Size | 11 |
Height | 16" |
Boot Height | 16 in |
Description
Knee Boots, Shoe Style Knee, Toe Type Steel, Footwear Sole Pattern V-Style, Insulated No, Size 11, Footwear Width D, Men's, Boot Height 16 in, Metatarsal Guard No, Waterproof Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEFENDER SAFETY DSG-BNS-02, Nitrile Disposable Gloves, 6 Mil Palm, Nitrile, Powder-Free, L, 100 PK, Black (DSG-BNS-02-L)
- REFRIGIWEAR High-visibility Lime Hi-Vis Jacket size M (0358RHVLMED)
- NMC PLACARD, CORROSIVE 8, BLANK, (DL12BTB10)
- SEACHOICE Dog Life Vest - Camo, Lg, 50 to 90 lbs. (86490)
- HONEYWELL SERVUS Men's Steel Knee Boots Brown (22234/9)
- HONEYWELL SERVUS Men's Steel Knee Boots Brown (22234/10)
- HONEYWELL SERVUS Men's Steel Knee Boots Brown (22234/12)
- HONEYWELL SERVUS Mid-Calf, Sz 10, 15" H, Tan, Stl, PR (22214/10)
- HONEYWELL SERVUS Mid-Calf Rubber Boots, Steel-Toe, Neoprene, Chevron Outsole, 12 in H, Copper & Tan, 1 Pair, Size 10 (22114/10)
- HONEYWELL SERVUS Men's Steel Rubber Boot Gray (75105/11)
- MUCK BOOT CO Muck Chore Cool 16" ST, Black, 14, PR (CSCT-000-BLK-140)
- Honeywell Servus Foot Protection