Shop All Rubber Boots
Honeywell Servus
Knee Boots, Size 6, 16" H, Black, Plain, PR
Mfr # 18822/6
Zoro # G3877912
original price:
$29.29
19% off
new price: $23.69
/pr
$23.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Boot Style Knee
- Safety Criteria Defined Heel, Electrical Hazard (EH), Oil-Resistant Sole, Plain Toe, Waterproof
- Typical Rubber Boot Application Moderate Chemical Resistant
- Footwear Sole Pattern Cleated
- Toe Type Plain
Product Information
- Brand Honeywell Servus
- MFR # 18822/6
- Zoro # G3877912
- Country of Origin Dominican Republic
- Category Rubber Boots
Dimensions
Size | 6 |
Height | 16" |
Footwear Width | D |
Boot Height | 14 in |
Heel Height | 1/2 in |
Boot Height Adjustment | Adjustable Height with Cut-Down Bands |
Description
Rubber Boot, Shoe Style Knee, Toe Type Plain, Footwear Sole Pattern Cleated, Insulated No, Size 6, Footwear Width D, Men's, Boot Height 14 in, Metatarsal Guard No, Waterproof Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Leather Palm Gloves, L, Gray, PR (1710L)
- LAKELAND Arc-Fr, Rain Jacket, L/Y (AJPU10LY-3XL)
- CONDOR Knit Glove, 7 Gauge, Poly, L, PR (6AH35)
- CONDOR Safety Sign, 14 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, Spanish, 470G65 (470G65)
- HONEYWELL SERVUS Plain-Toe Rubber Boots, Men's, CT Comfort Technology, PVC Knee Boots, 16 in Height, Black, Size 10 (18822/10)
- HONEYWELL SERVUS Knee Boots, Size 14, 16" H, Black, Plain, PR (18822/14)
- HONEYWELL SERVUS Knee Boots, Size 11, 16" H, Black, Plain, PR (18822/11)
- HONEYWELL SERVUS Knee Boots, Size 7, 16" H, Black, Plain, PR (18822/7)
- HONEYWELL SERVUS Steel-Toe Rubber Boot, PVC, Knee-Height, Comfort Technology, Black, Men's Size 11, 1 Pair (18821-110)
- HONEYWELL SERVUS Men's Steel Rubber Boot Gray (75105/6)
- ONGUARD INDUSTRIES DBA DUNLOP PolyGoliath-00 Standard Height Anti-Static Knee Boot, Men's, SZ 14, 16 in H, Steel Cap Toe (89682-14)
- Honeywell Servus Foot Protection