Shop All Plain-Toe Work Boots and Shoes
Honeywell Servus
Knee Boots, Size 6, 15" H, Black, Plain, PR
Mfr # 75108/6
Zoro # G8494841
$32.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Red/Gray
- Material PVC Injection Molded Construction; Insole: Removable and Washable Ergonomic Foot Form; Outsole: Slip Resistance TDT; Shank: Steel
- Gender Men's
- Toe Type Plain
- Insulated No
Product Information
- Brand Honeywell Servus
- MFR # 75108/6
- Zoro # G8494841
- Country of Origin Dominican Republic
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 6 |
Footwear Width | D |
Height | 15" |
Boot Height | 15 in |
Heel Height | 1/2 in |
Boot Height Adjustment | Standard Height |
Description
Rubber Boot, Shoe Style Knee, Toe Type Plain, Footwear Sole Pattern Lug, Insulated No, Size 6, Footwear Width D, Men's, Boot Height 15 in, Metatarsal Guard No, Waterproof Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Cut Resistant Gloves, A4 Cut Level, Uncoated, L, 1 PR (49AD99)
- COL-MET Vinyl Sign Cards (PC 7-5)
- CATO Clear Acrylic Panel (10575)
- DEWALT Heated Jackets Heated Reversible Vest Kitted-Blk-M (DCHV086BD1-M)
- HONEYWELL SERVUS Knee Boots, Size 10, 15" H, Black, Plain, PR (75108/10)
- HONEYWELL SERVUS Knee Boots, Size 13, 15" H, Black, Plain, PR (75108/13)
- HONEYWELL SERVUS Knee Boots, Size 8, 15" H, Black, Plain, PR (75108/8)
- HONEYWELL SERVUS Knee Boots, Size 6, 15" H, Gray, Plain, PR (75102/6)
- HONEYWELL SERVUS Knee Boots, Size 10, 15" H, Gray, Plain, PR (75102/10)
- HONEYWELL SERVUS Knee Boots, Size 9, 15" H, Black, Plain, PR (75108/9)
- SKECHERS Athletic Shoes, 9-1/2, EE, Black, Plain, PR (77040EW -BLK 9.5)
- Honeywell Servus Plain-Toe Work Boots and Shoes