Shop All Dielectric Boots and Shoes
Honeywell Servus
Dielectric Overshoe, Mens Size 12, PR
Mfr # 51581 12
Zoro # G4748283
product price: $178.99
/pr
Free Shipping & Returns
$178.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Height Ankle
- Closure Type Slip On
- Gender Men's
- Material Made from 100% Waterproof, Ozone-resistant Rubber, Cut Full with a Fabric Lining
Product Information
- Brand Honeywell Servus
- MFR # 51581 12
- Zoro # G4748283
- Country of Origin United States
- Category Dielectric Boots and Shoes
Dimensions
Size | 12 |
Height | Ankle |
Fits Shoe Size | 12 |
Description
Overshoe, Ankle, Footwear Sole Pattern Anti-Skid Bars, Yellow, Fits Shoe Size 12, Style Number 51581, Men's, Size 12, Waterproof Yes, Upper Material Rubber, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Sign, 7 in x 10 in, Polyethylene (480H35)
- HEXARMOR Safety Glasses, Clear Scratch Resistant (11-29001-02)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 471M85 (471M85)
- CEMENTEX Glove Inflator (CPGI-VS)
- HONEYWELL SERVUS Dielectric Overshoe, Mens Size 9, PR (51581 9)
- HONEYWELL SERVUS Dielectric Overshoe, Mens Size 11 1/2, PR (51581 11H)
- HONEYWELL SERVUS Dielectric Overshoe, Mens Size 13, PR (51581 13)
- HONEYWELL SERVUS Dielectric Overboot, Mens Size 10, PR (21402WT 10)
- HONEYWELL SERVUS Dielectric Overboot, Mens Size 8, PR (21402WT 8)
- HONEYWELL SERVUS Dielectric Overshoe, Buckle, Size 13, PR (51530 13)
- SALISBURY Dielectric Overshoe, Size 14, PR (51508 14)
- Honeywell Servus Foot Protection