Shop All Dielectric Boots and Shoes
Honeywell Servus
Dielectric Overshoe, Mens Size 10 1/2, PR
Mfr # 51581 10H
Zoro # G4748274
product price: $178.99
/pr
Free Shipping & Returns
$178.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Height Ankle
- Closure Type Slip On
- Gender Men's
- Footwear Sole Pattern Anti-Skid Bars
Product Information
- Brand Honeywell Servus
- MFR # 51581 10H
- Zoro # G4748274
- Country of Origin United States
- Category Dielectric Boots and Shoes
Dimensions
Size | 10-1/2 |
Height | Ankle |
Fits Shoe Size | 10-1/2 |
Description
Overshoe, Ankle, Footwear Sole Pattern Anti-Skid Bars, Yellow, Fits Shoe Size 10-1/2, Style Number 51581, Men's, Size 10-1/2, Waterproof Yes, Upper Material Rubber, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADLEY Spacer for Yellow Plastic Bowl (113-1185)
- PIONEER Hi-Vis Reversible Safety Jacket, Waterpoof/Breathable, Hi-Vis Yellow, L (V1140460U-L)
- CROSSFIRE Safety Glasses, Wraparound Blue Mirror Polycarbonate Lens, Scratch-Resistant, 12PK (41626)
- ZORO SELECT Tag, Brass, Yellow, 1-1/2" Hx1-1/2" W, PK25 (40029)
- HONEYWELL SERVUS Dielectric Overboot, Mens Size 10, PR (21402WT 10)
- HONEYWELL SERVUS Dielectric Overshoe, Buckle, Size 13, PR (51530 13)
- HONEYWELL SERVUS Dielectric Overboot, Mens Size 12, PR (21402 12)
- HONEYWELL SERVUS Dielectric Overshoe, Buckle, Size 12, PR (51530 12)
- HONEYWELL SERVUS Dielectric Overboot, Mens Size 13, PR (21402 13)
- HONEYWELL SERVUS Dielectric Overshoe, Mens Size 9, PR (51581 9)
- Honeywell Servus Foot Protection