Shop All Control Parts
Honeywell
Sensor, 20K ohm, 55 Deg. to 85 Deg. F
Mfr # TR22
Zoro # G5561048
original price:
$57.45
6% off
new price: $53.55
/ea
$53.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Multiple
- For Use With Universal
Product Information
- Brand Honeywell
- MFR # TR22
- Zoro # G5561048
- UPC # 085267314480
- Country of Origin Mexico
- Category Control Parts
Details
Item | Sensor, 20K ohm, 55 Degrees to 85 Degrees F |
Fits Brand | Multiple |
For Use With | Universal |
Description
Sensor, 20K ohm, 55 Degrees to 85 Degrees F, Fits Brand Multiple, For Use With Universal
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 12X12X1 Odor Eliminator Activated Carbon Pleated AC Furnace Air Filter, 6PK (12121.C 6PK)
- NEXUS Gas Unit Heater, NG, 200,000, 3,232 cfm, Direct, Propeller, 1/2 in (11HU200A1NS1110A)
- ARMSTRONG INTERNATIONAL Steam Trap, 15 psi, 353F, 4-7/8 In. L (15B4)
- KOCH FILTER 16x24x4 Standard Capacity Pleated Filter, MERV 8 (102-044-005)
- HONEYWELL S87K1008 Dsi Control 4 Sec. (S87K1008)
- HONEYWELL Non Linear Thermostat (TR23)
- HONEYWELL S87D1020 Dsi Control 4 Sec. (S87D1020)
- HONEYWELL DC1202-1-0-0-0-1-0-0-0 (DC120210001000)
- HONEYWELL Unitary, 1/2 In (VP531C1000/U)
- HONEYWELL Yoke Assy., Mp953B, D, F. (316059A/U)
- HONEYWELL Minipeeper UV Sensor, 1/2" Mounting (C7027A1023)
- Honeywell Control Parts