Shop All Lanyards and Lifelines
Honeywell
Self-Retracting Personal Fall Limiter
Mfr # MTL-OHW1-12/6FT
Zoro # G410037990
product price: $146.99
/ea
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rebar Hook Gate Opening Size 2 13/16 in
- Lifeline Material Polyester, Synthetic Fiber
- ANSI SRL Class (2021) Class 1
- Number of Legs 1
- Series TurboLite+
Product Information
- Brand Honeywell
- MFR # MTL-OHW1-12/6FT
- Zoro # G410037990
- UPC # 612230300685
- Country of Origin Mexico
- Category Lanyards and Lifelines
Dimensions
Rebar Hook Gate Opening Size | 2 13/16 in |
Lifeline Width | 1 in |
Length | 6 ft. |
Description
Self-Retracting Personal Fall Limiter, Minimum User Weight 130 lb, Sealed No, Anchoring Location Overhead Only, ANSI SRL Class (2021) Class 1, ANSI SRL Type SRL, Anchorage End Connection Material Stainless Steel, Anchorage End Connection Type Rebar Hook, Harness End Connection Snap Hook, Harness End Connection Material Stainless Steel, Lifeline Length 6 ft, Lifeline Material Polyester, Synthetic Fiber, Number of Legs 1, RFID Equipped Yes, Weight Capacity 420 lb, Series TurboLite+
Restrictions
- WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOLVERINE 6-Inch Work Boot, XW, 10 1/2, Brown, PR (W191077)
- PIG PIG Collapsible Utility Tray 18" L x 18" W x 4.75" H (PAK1290)
- WINTER WALKING Ice Cleat, Size XL, Unisex (JD350-XL)
- GEORGIA BOOT Georgia Boot Wedge Waterproof Work Boot (GB00532 M 110)
- HONEYWELL Self-Retracting Personal Fall Limiter (MTL-OHW1-02/6FT)
- HONEYWELL Self-Retracting Personal Fall Limiter (MTL-OHW1-01/11FT)
- HONEYWELL Self-Retracting Personal Fall Limiter (MTL-OHW1-05/6FT)
- HONEYWELL Self-Retracting Personal Fall Limiter (MTL-OHS1-71/9FT)
- HONEYWELL Self-Retracting Personal Fall Limiter (MTL-OHW2-27/6FT)
- HONEYWELL Self-Retracting Personal Fall Limiter (MTL-OHW1-01/6FT)
- GEMTOR 100 ft.L Lifeline (2124L100)
- Honeywell Lanyards and Lifelines