Shop All Lanyards and Lifelines
Honeywell
Self-Retracting Personal Fall Limiter
Mfr # MTL-OHW1-02/6FT
Zoro # G310037960
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI SRL Type SRL
- Rebar Hook Gate Opening Size 2 13/16 in
- ANSI SRL Class (2021) Class 1
- Lifeline Width 1 in
- Length 6 ft.
Product Information
- Brand Honeywell
- MFR # MTL-OHW1-02/6FT
- Zoro # G310037960
- UPC # 612230300623
- Country of Origin Mexico
- Category Lanyards and Lifelines
Dimensions
Rebar Hook Gate Opening Size | 2 13/16 in |
Lifeline Width | 1 in |
Length | 6 ft. |
Description
Self-Retracting Personal Fall Limiter, Minimum User Weight 130 lb, Sealed No, Anchoring Location Overhead Only, ANSI SRL Class (2021) Class 1, ANSI SRL Type SRL, Anchorage End Connection Material Stainless Steel, Anchorage End Connection Type Rebar Hook, Harness End Connection Carabiner, Harness End Connection Material Stainless Steel, Lifeline Length 6 ft, Lifeline Material Polyester, Synthetic Fiber, Number of Legs 1, RFID Equipped Yes, Weight Capacity 420 lb, Series TurboLite+
Restrictions
- WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR 13" Chemical Resistant Gloves, Natural Rubber Latex, 10, 1 PR (48UP34)
- 3M Self-Retracting Lifeline, 420 lb Weight Capacity, Black (3100562)
- SAFETYSTEPTD ADA Warning Pad, Red, Flexible Cement (SSTDPB2X423503)
- SHOWA Natural Rubber Latex Coated Gloves, 3/4 Dip Coverage, Blue/Gray, M, PR (305M-08)
- HONEYWELL Self-Retracting Personal Fall Limiter (MTL-OHW1-01/6FT)
- HONEYWELL Self-Retracting Personal Fall Limiter (MTL-OHS1-71/9FT)
- HONEYWELL Self-Retracting Personal Fall Limiter (MTL-OHW1-05/6FT)
- HONEYWELL Self-Retracting Personal Fall Limiter (MTL-OHW1-01/11FT)
- HONEYWELL Self-Retracting Personal Fall Limiter (MTL-OHW2-27/6FT)
- HONEYWELL Self-Retracting Personal Fall Limiter (MTL-OHW1-12/6FT)
- GUARDIAN CR5 Self Retracting Lifeline, Snap Hook (1400198)
- Honeywell Fall Protection