Shop All Portable Safes
Honeywell
Security Box, 0.48 cu ft, 9.1 lb, Digital Keypad with Key Backup Lock
Mfr # 6110
Zoro # G7331515
product price: $80.85
/ea
Free Shipping & Returns
$80.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Height 5 19/64 in
- Outside Width 17 1/2 in
- Outside Depth 12 13/16 in
- Material Steel
- Number of Bolts 1
Product Information
- Brand Honeywell
- MFR # 6110
- Zoro # G7331515
- UPC # 814113016106
- Country of Origin China
- Category Portable Safes
Dimensions
Outside Height | 5 19/64 in |
Outside Width | 17 1/2 in |
Outside Depth | 12 13/16 in |
Door Opening Height | 17-1/2 in |
Inside Height | 4 3/8 in |
Inside Width | 16 5/8 in |
Door Opening Width | 17-1/2 in |
Inside Depth | 11 5/8 in |
Description
Depositary Safe, Black, Net Weight 9.1 lb, Capacity 0.48 cu ft, 1/2 hr Fire Rating, Water Endurance Not Specified, Material Steel, Finish Powder Coated, Max. User Codes 1, Number of Shelves 1, Number of Doors 1, Number of Drawers 0, Lock Style Digital Keypad with Key Backup, Number of Bolts 1, Outside Height 5 19/64 in, Outside Width 17 1/2 in, Outside Depth 12 13/16 in, Inside Height 4 3/8 in, Inside Width 16 5/8 in, Inside Depth 11 5/8 in, Door Opening Height 17-1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 15 lb Shelf Storage Bin, Plastic, 6 5/8 in W, 4 in H, Blue, 11 5/8 in L (30130BLUEBLANK)
- QUANTUM STORAGE SYSTEMS Steel Mobile Bin Rail Floor Rack, 20 in W x 36 in D x 53 in H, Blue (MQRU-16D-235-48BL)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 4 1/8 in W, 4 in H, Red, 11 5/8 in L (QSB101RD)
- BK RESOURCES Galvanized Steel Work Table Adjustable Undershelf, 72"W X 24"D (VTS-7224)
- HONEYWELL Security Box, 0.19 cu ft, 6.1 lb, Key Lock (5002)
- HONEYWELL Fire Rated Chest Safe, 0.15 cu ft, 18.3 lb, Key Lock (1101)
- HONEYWELL Fire Rated File Safe, 0.6 cu ft, 39.4 lbs, Key Lock (1536)
- HONEYWELL Security Box, 0.18 cu ft, 7.9 lb, Keyed Lock (6104)
- HONEYWELL Fire Rated Security Box, 0.27 cu ft, 6.3 lb, Digital Keypad with Key Backup Lock (6108)
- HONEYWELL Fire Rated File Chest, 0.39 cu ft, 54.3 lb, Key Lock (1104)
- BARSKA Security Safe, 0.36 cu ft, 8 lb, Digital Keypad Lock (AX12616)
- Honeywell Portable Safes