Shop All Flame Resistant & Arc Flash Jackets & Coats
Honeywell Salisbury
Flame Resistant Coat
Mfr # ACC40RG3X
Zoro # G8344159
product price: $411.99
/ea
Free Shipping & Returns
$411.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hazard Risk Category (HRC) 4
- Number of Outside Pockets 0
- Size 3XL
- Fits Chest Size 64 in
- Standards 2, 3 and 4, ASTM F1506, ASTM F1959/F1959M-14e1, NFPA 70E PPE Categories 1, OSHA 29 CFR 1910.269
Product Information
- Brand Honeywell Salisbury
- MFR # ACC40RG3X
- Zoro # G8344159
- Country of Origin United States
- Category Flame Resistant & Arc Flash Jackets & Coats
Dimensions
Size | 3XL |
Fits Chest Size | 64 in |
Length | 32 in |
Maximum Chest Size | 64 in |
Size - Body Type | Regular |
Description
ATPV Rating 40 cal/sq cm, Arc Flash PPE Category 4, Collar Style Stand-Up, Color Gray/Red, Cuff Style Elastic, Fabric Weight 11 oz, Closure Type Zipper, Garment Type Jacket, Gender Men's, High-Visibility No, Hood Style None, Includes Hood No, Insulated for Cold Conditions No, Arc Flash Coat, Length 32 in, Material Trade Name UltraSoft(R)/GlenGuard(R), Maximum Chest Size 64 in, Number of Inside Pockets 0, Number of Outside Pockets 0, Size 3XL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX Entrance Mat, Black, 3 ft. W x 5 ft. L (231S0035BL)
- MASTER LOCK Portable Lockout Kit, Filled, Valve, 23 (1457V410KA)
- PIP Knit Gloves, M, Seamless Knit, PR, PK12 (34-600)
- SPORTS LICENSING SOLUTIONS BOOT TRAY BLACK 39.75in. (33122)
- HONEYWELL SALISBURY Flame Resistant Coat (ACC12RGM)
- HONEYWELL SALISBURY Flame Resistant Coat (ACC12RG2X)
- HONEYWELL SALISBURY Flame Resistant Coat (ACC8RG2X)
- HONEYWELL SALISBURY Flame Resistant Coat (ACC12RGXL)
- HONEYWELL SALISBURY Flame Resistant Coat (ACC20RGM)
- HONEYWELL SALISBURY Flame Resistant Coat (ACC40PRGL)
- ARIAT FR Softshell Jacket, Black, XL (10024027)
- Honeywell Salisbury Arc Flash and Flame Resistant Clothing