Shop All Arc Flash Hoods
This Product is Discontinued
Honeywell Salisbury
Arc Flash Hood, Gray/Red, Universal, HRC 2, ATPV 20 cal/sq cm, Ventilated (Discontinued)
Mfr # FH20RG-C
Zoro # G8302798
Free Shipping & Returns
This Product is Discontinued
Key Features
- Size Universal
- Color Gray/Red
- ATPV Rating 20 cal/sq cm
- Hazard Risk Category (HRC) 2
- Material Cotton/Nylon
Product Information
- Brand Honeywell Salisbury
- MFR # FH20RG-C
- Zoro # G8302798
- Country of Origin United States
- Category Arc Flash Hoods
Dimensions
Size | Universal |
Details
Item | Hood |
Color | Gray/Red |
ATPV Rating | 20 cal/sq cm |
Hazard Risk Category (HRC) | 2 |
Material | Cotton/Nylon |
Standards | ASTM F1506, ASTM F1959/F1959M-14E1, NFPA 70E PPE Categories 1 and 2, OSHA 29 CFR 1910.269 |
Fabric Weight | 13 oz |
Arc Flash PPE Category | 2 |
Hood Material | UltraSoft(R) |
Features | Westex Ultrasoft(R) Fabric is Durable and Provides Long Service Life |
Hood Type | Ventilated |
Visor Visibility Type | True Color |
Hood Window Type | Not Window/Face Shield Fitted |
Material (Wt) | UltraSoft(R) ( 13 oz ) |
Material Trade Name | UltraSoft(R) |
Lift Front | No |
Ventilated | Yes |
Garment Material | UltraSoft(R) |
Description
ATPV Rating 20 cal/sq cm, Arc Flash PPE Category 2, Color Gray/Red, Fabric Weight 13 oz, Features Westex Ultrasoft(R) Fabric is Durable and Provides Long Service Life, Hood Type Ventilated, Hood Window Type Not Window/Face Shield Fitted, Hood, Lift Front No, Material Trade Name UltraSoft(R), Size Universal, Standards ASTM F1506, ASTM F1959/F1959M-14E1, NFPA 70E PPE Categories 1 and 2, OSHA 29 CFR 1910.269, Ventilated Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.