Shop All Eyewash Stations
Honeywell
Saline Eye Wash Wall Station, 32oz Bottle, 2 Bottles/Station, PK4
Mfr # 32-000462-0000-H5
Zoro # G4589180
product price: $258.99
/pk 4, $64.75/ea
Free Shipping & Returns
$258.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 4"
- Width 19"
- Standards ANSI Z358.1-2009 Compliant
- Depth 14"
Product Information
- Brand Honeywell
- MFR # 32-000462-0000-H5
- Zoro # G4589180
- UPC # 364809440086
- Country of Origin United States
- Category Eyewash Stations
Dimensions
Height | 4" |
Width | 19" |
Depth | 14" |
Details
Standards | ANSI Z358.1-2009 Compliant |
Description
Honeywell Saline Eye Wash Wall Station, 32oz Bottle, 2 Bottles/Station, 4 Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL UVEX Uvex By Honeywell 763-S3960HS Stealth Hydroshield Anti-Fog Goggles; Clear (763-S3960HS)
- GACO WESTERN Gaco Roof Coat Wht 1G (GACSRC1)
- ALLEGRO INDUSTRIES 37Mm Lead Cassette 50Box (9804-14)
- GEC Global Industrial Universal Eyewash Bottle Mount For Up To 32 Oz. Bottles (708571)
- HONEYWELL Wall Mount Eyewash Stations (32-000460-0000)
- HONEYWELL Fendall Porta Stream® II; Eyewash Station, Gravity-Fed, 16 gal Capacity (32-000200-0000)
- HONEYWELL Eyewash Station, Fendall Pure Flow 1000, Gravity-Fed, 7 Gallon Capacity (32-001000-0000)
- HONEYWELL Honeywell Eyesaline Eyewash Station (32-000462-0000)
- HONEYWELL Eyesaline; Porta Stream I Eyewash Station in Green (32-000511-0000)
- HONEYWELL Fendall Porta Stream® I; Eyesaline Eyewash Station in Green (32-000100-0000)
- SPEAKMAN Faucet-Mounted Eyewash Station (SEF-1800-8-LFNA)
- Honeywell Eyewash Stations and Shower Equipment