Shop All Safety Goggles
Honeywell Safety Products
V-MAXX INDIRECT VENT PROTECTIVE GOGGLES, ANTI-FOG/ANTI-SCRATCH IR/PC 5.0 POLYCARBONATE LENS, 99.99%
Mfr # 11250850
Zoro # G709009172
product price: $23.39
/ea
Sold in multiples of 10 for $233.90
$233.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Honeywell Safety Products
- MFR # 11250850
- Zoro # G709009172
- UPC # 40025107995
- Country of Origin China
- Category Safety Goggles
Description
Honeywell Safety Protective Goggles, Indirect Vent, Series: V-Maxx, Unisex, Universal, Anti-Fog/Anti-Scratch Lens Coating, IR/PC 5.0 Lens, Black Frame, Polycarbonate Frame, Polycarbonate Lens, Elastic Strap, Specifications Met: ANSI Z87.1-2003, CSA Z94.3, 99.99% UV Protection.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Sign, 7 in x 10 in, Polyethylene (467P88)
- CONDOR Class 2, Lime, Hook-and-Loop, Solid, Non (786F56)
- ESTWING Leather Palm Work Glove with Elastic Sewn Extended Cuff, X-Large (EWLPSC0611)
- MELLOW WALK SAFETY Men's Safety Athletic Slip on Shoe, ESD, Size 9, 2E Width (582072BLK090)
- RADIANS Glasses CS01 Chemical Splash Safety Goggle-Clear (CS011UID)
- GATEWAY SAFETY Wheelz Goggle (GLS505)
- WALTER SURFACE TECHNOLOGIES SAFETY GOGGLE w/CLEAR lens MIRROR finish (G-FLY-A1101)
- HONEYWELL UVEX Safety Goggles, Gray Anti-Fog, Scratch-Resistant Lens, Uvex Carbonvision Series (S1651D)
- MCR SAFETY Safety Goggles, Over Glasses, Clear Lens, PK36 (2220)
- SELLSTROM Impact Resistant Safety Goggles, Amber Anti-Fog, Scratch-Resistant Lens, Odyssey II Series (S80202)
- GENERAL ELECTRIC Safety Googles, Adjustable Headband, Indirect Vens (GE147C)
- Honeywell Safety Products Eye Protection