Shop All Hard Hats
Honeywell Safety Products
PEAK FRONT BRIM HARD HAT, HDPE, 4-POINT PLASTIC SUSPENSION, ANSI ELECTRICAL CLASS RATING: CLASS E, A
Mfr # A59110000
Zoro # G508858926
Sold in multiples of 320 for $3,772.80
$3,772.80
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Honeywell Safety Products
- MFR # A59110000
- Zoro # G508858926
- UPC # 821812674476
- Country of Origin Mexico
- Category Hard Hats
Description
Honeywell Safety Hard Hat, Front Brim, Series: Peak, Black, HDPE, 4-Point Plastic Suspension, ANSI Electrical Class Rating: Class E, ANSI Impact Rating: Type 1, Slotted: Yes, Pin Lock Adjustment.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRATECH Ultra Spill Pallet, 66 gal Spill Capacity, 4 Drum, 6000 lb., Polyethylene (1000)
- LYLE Plastic Safety Sign, 10"x7", U7-1091-NP_10X7 (U7-1091-NP_10X7)
- FLORSHEIM Oxford Shoe, EEE, 11, Brown, PR (FS2006)
- TIMBERLAND PRO Size 7-1/2 Men's 6 in Work Boot Composite Work Boot, Brown (TB0A1HQL214)
- DEFENDER SAFETY H2-EH Safety Helmet Type 2 Class E, ANSI Z89 and EN12492 rated (H2-EH-05)
- 3M H-801R White 4-Point Ratchet Suspension Full Brim Hard Hat (399H801R)
- IRONWEAR Raptor Type II Non-Vented Safety Helmet (3975-W)
- FIBRE-METAL BY HONEYWELL Front Brim Hard Hat, Type 1, Class E, Ratchet (8-Point), Blue (E2RW71A000)
- DEFENDER SAFETY H1-CH Safety Helmet With Visor, Type 1 Class C, ANSI Z89.1 - Safety Yellow (H1-CH-07V)
- RADIANS Front Brim Hard Hat, Type 1, Class E, Pinlock (4-Point), White (GHP4-WHITE)
- MILWAUKEE TOOL Full Brim Green Full Brim Hard Hat w/6pt Ratcheting Suspension - Type 1, Class E, Type 1, Class E (48-73-1127)
- Honeywell Safety Products Head Protection