Shop All Hard Hats
Honeywell Safety Products
HONEYWELL NORTH ZONE FRONT BRIM HARD HAT, HDPE, 4-POINT SUSPENSION, ANSI ELECTRICAL CLASS RATING: CL
Mfr # N10R020000
Zoro # G208789827
product price: $23.69
/ea
Sold in multiples of 12 for $284.28
$284.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Suspension Points 4-points
- Standards ANSI Z89.1-2009 and CSA Z94.1-15
- Accessory Slots Yes
- Reverse Donning Yes
- Dielectric Class E
Product Information
- Brand Honeywell Safety Products
- MFR # N10R020000
- Zoro # G208789827
- UPC # 883940248615
- Country of Origin Mexico
- Category Hard Hats
Details
Number of Suspension Points | 4-points |
Standards | ANSI Z89.1-2009 and CSA Z94.1-15 |
Accessory Slots | Yes |
Reverse Donning | Yes |
Dielectric | Class E |
Description
Honeywell Hard Hat, Front Brim, Series: North Zone, Universal Size, Yellow, HDPE, 4-Point Suspension, Class C, E and G ANSI Electrical Class Rating, Type 1 ANSI Impact Rating, Yes Slotted, Ratchet Adjustment.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR High Visibility Safety Sign, 8-1/2"W, 6" H (480Z15)
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, Aluminum, Please Do Not Flush Paper Towels Sign, Portrait (OS-NS-A-710-V-17382)
- SELLSTROM DP4 Series - Polycarbonate Face Shields - Flip-up IR Visor (S32261)
- HONEYWELL SERVUS Knee Boots, Size 14, 15" H, Olive, Plain, PR (75120/14)
- PETZL Front Brim Hard Hat, Type 1, Class C, Ratchet (6-Point), Hi-Vis Orange (A010EA01)
- 3M Full Brim SecureFit(TM) Full Brim Hard Hat, Type 1, Class C, Ratchet (4-Point), Gray (H-808SFV-UV)
- JACKSON SAFETY Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Blue (20393)
- MSA SAFETY V-Gard Front Brim Hard Hat, Slotted, Type 1, Class E, Fas-Trac Ratchet Suspension, White (477482)
- TASCO Front Brim Hard Hat, Type 1, Class E, Ratchet (6-Point), Blue (100-22000)
- KLEIN TOOLS Hard Hat, Premium KARBN™ Pattern, Non-Vented Full Brim, Class E (60345)
- ERGODYNE Skullerz 8966 Class C Lightweight Cap-Style Hard Hat, Adjustable Venting, 6-pt Rachet Suspension, Lime (60224)
- Honeywell Safety Products Hard Hats