Shop All Hard Hats
Honeywell Safety Products
HONEYWELL NORTH ZONE FRONT BRIM HARD HAT, HDPE, 4-POINT SUSPENSION, ANSI ELECTRICAL CLASS RATING: CL
Mfr # N10R010000
Zoro # G008789980
Sold in multiples of 12 for $230.28
$230.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
Product Information
- Brand Honeywell Safety Products
- MFR # N10R010000
- Zoro # G008789980
- UPC # 883940248592
- Country of Origin Mexico
- Category Hard Hats
Details
Color | Red |
Description
Honeywell Hard Hat, Front Brim, Series: North Zone, Universal Size, White, HDPE, 4-Point Suspension, Class C, E and G ANSI Electrical Class Rating, Type 1 ANSI Impact Rating, Yes Slotted, Ratchet Adjustment.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Notice Sign, 3.5" Height, You Must Lockout Tag Out Baler Sign With Symbol, 5" X 3.5", Landscape (OS-NS-D-35-L-19096)
- TINGLEY Rubber Boot, Men's, 6, Knee, Black, PR (43251)
- LYLE Notice Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, U5-1318-RA_14X10 (U5-1318-RA_14X10)
- HANSON FLAGGING TAPE 1-3/16 X150 PINK FLUOR (17003)
- ERB SAFETY Front Brim Hard Hat, Type 1, Class E, Pinlock (4-Point), Yellow (19762)
- DEFENDER SAFETY H1-CH Safety Helmet Type 1, Class C, ANSI Z89 & EN 397 Rated - Black (H1-CH-06)
- ERB SAFETY Full Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Yellow (19222)
- MILWAUKEE TOOL Climbing Red Vented Safety Helmet - Type 2, Class C, Type 2, Class C (48-73-1308)
- DEWALT DEWALT Cap Style Hard Hat (DPG11-Y)
- MSA SAFETY Front Brim Hard Hat, Type 1, Class C, Ratchet (6-Point), White (10034027)
- FIBRE-METAL BY HONEYWELL Front Brim Hard Hat, Type 1, Class E, Ratchet (8-Point), Yellow (E2SW02A000)
- Honeywell Safety Products Head Protection