Shop All Hard Hats
Honeywell Safety Products
HONEYWELL NORTH ZONE FRONT BRIM HARD HAT, HDPE, 4-POINT SUSPENSION, ANSI ELECTRICAL CLASS RATING: CL
Mfr # N10110000
Zoro # G908796613
Sold in multiples of 12 for $189.00
$189.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Honeywell Safety Products
- MFR # N10110000
- Zoro # G908796613
- UPC # 883940248431
- Country of Origin Mexico
- Category Hard Hats
Description
Honeywell Hard Hat, Front Brim, Series: North Zone, Universal Size, Black, HDPE, 4-Point Suspension, Class C, E and G ANSI Electrical Class Rating, Type 1 ANSI Impact Rating, Yes Slotted, Quick-Fit Adjustment.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING Ext Sgn, Alum, Blck, 11 3/4in, 2W (LQC 2 G EL N)
- PIP Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, M, 12PK (16-D622/M)
- NEVS Dymo Prescription Label 2-1/8" x 1" White (MPW-0013)
- MUCK BOOT CO Women's Arctic Ice Vibram Arctic Grip All-Terrain Tall Boot (ASVTA600 M 080)
- BULLARD Front Brim Hard Hat, Type 1, Class E, Ratchet (6-Point), White (30WHR)
- MILWAUKEE TOOL Front Brim Yellow Front Brim Vented Safety Helmet - Type 2, Class C, Type 2, Class C (48-73-1322)
- PORTWEST Full Brim Premier Hard Hat (PS56)
- MSA SAFETY Full Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Green (10104254)
- CONDOR Full Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Orange (52LD12)
- MSA SAFETY Front Brim Hard Hat, Type 1, Class E, Pinlock (4-Point), White (466354)
- DEFENDER SAFETY H2-EH Safety Helmet Type 2 Class E, ANSI Z89 and EN12492 rated (H2-EH-03)
- Honeywell Safety Products Hard Hats