Shop All Hard Hats
Honeywell Safety Products
HONEYWELL NORTH ZONE FRONT BRIM HARD HAT, HDPE, 4-POINT SUSPENSION, ANSI ELECTRICAL CLASS RATING: CL
Mfr # N10030000
Zoro # G208970393
Sold in multiples of 12 for $189.00
$189.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Honeywell Safety Products
- MFR # N10030000
- Zoro # G208970393
- UPC # 883940248295
- Country of Origin Mexico
- Category Hard Hats
Description
Honeywell Hard Hat, Front Brim, Series: North Zone, Universal Size, Orange, HDPE, 4-Point Suspension, Class C, E and G ANSI Electrical Class Rating, Type 1 ANSI Impact Rating, Yes Slotted, Quick-Fit Adjustment.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL 17 in Height, 17 in Width, Vinyl (724235)
- BRADY Label, 4in.Hx, 6in.W, Warning Arc Flash, PK5 (145972)
- HONEYWELL NORTH Cleanroom Gloves, Nitrile, L, 4 mil, PK100 (CE412W/L)
- BULLARD Chin Protector, For Use With Sentinel Clear (CP2)
- ERB SAFETY Front Brim Hard Hat, Type 1, Class E, Ratchet (6-Point), White (19950)
- MSA SAFETY Front Brim Hard Hat, Type 2, Class E, Ratchet (4-Point), Green (C217096)
- JACKSON SAFETY Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Blue (14838)
- MSA SAFETY Full Brim Hard Hat, Type 1, Class E, Pinlock (4-Point), Bright Lime Green (815562)
- MSA SAFETY Full Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Hi-Vis Yellow/Green (10061515)
- MSA SAFETY V-Gard Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Blue (475359)
- MSA SAFETY Full Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Gray (475388)
- Honeywell Safety Products Head Protection