Shop All Hard Hats
Honeywell Safety Products
HONEYWELL NORTH ZONE FRONT BRIM HARD HAT, 6-5/8 IN FITS MINI HAT, 7-3/4 IN FITS MAX HAT, HDPE, 4-POI
Mfr # N10R110000
Zoro # G508789824
Sold in multiples of 12 for $270.60
$270.60
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Honeywell Safety Products
- MFR # N10R110000
- Zoro # G508789824
- UPC # 883940248776
- Country of Origin Mexico
- Category Hard Hats
Description
Honeywell Hard Hat, Front Brim, Series: North Zone, Universal Size, 6-5/8 in Fits Minimum Hat Size, 7-3/4 in Fits Maximum Hat Size, Black, HDPE, 4-Point Suspension, Class C, E and G ANSI Electrical Class Rating, Type 1 ANSI Impact Rating, Yes Slotted, Ratchet Adjustment.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SALISBURY Elec. Glove Protector, 12, Cream, PR (ILP10/12)
- MECHANIX WEAR Large Coyote Anti-Vibration Gloves (MG-F72-010)
- PIP B/C Grade Split Cowhide, PK12 (85-7512CS)
- MECHANIX WEAR Hi-Vis Cut Resistant Gloves, A4 Cut Level, Uncoated, M, 1 PR (SFF-X91-009)
- PORTWEST Full Brim Premier Hard Hat (PS56)
- FIBRE-METAL BY HONEYWELL Cap Style Hard Hats, Ratchet, Orange (E2RW03A000)
- 3M H-701V White 4-Point Ratchet Suspension Vented Hard Hat (399H701V)
- ERB SAFETY Front Brim Hard Hat, Type 1, Class E, Ratchet (6-Point), Gray (19957)
- HONEYWELL NORTH Front Brim Hard Hat, Type 1, Class E, Pinlock (4-Point), White (N10010000)
- ERB SAFETY Full Brim Hard Hat, Type 1, Class E, Pinlock (6-Point), Yellow (19502)
- ERB SAFETY Full Brim Hard Hat, Type 1, Class E, Pinlock (6-Point), Blue (19506)
- Honeywell Safety Products Head Protection