Shop All Safety Interlock Switches
Honeywell
Safety Interlock Switch 1NC/1NO Nema 1, 4, 12, 13
Mfr # GSAA01A1B
Zoro # G4208942
product price: $166.99
/ea
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Side Rotary with Fixed Lever
- Series GSS
- Actuator Length 1.5 in
- AC Contact Rating 10 A
- DC Contact Rating 0.1 to 10 A @ 250 V
Product Information
- Brand Honeywell
- MFR # GSAA01A1B
- Zoro # G4208942
- Country of Origin United States
- Category Safety Interlock Switches
Dimensions
Actuator Length | 1.5 in |
Height | 3.23 in |
Width | 1.65 in |
Depth | 1.65 in |
Conduit Size | 1/2 in NPT |
Connection Size | 1/2 in. NPT |
Overall Width | 1.65 in |
Overall Height | 3.23 in |
Overall Depth | 1.65 in |
Description
Safety Interlock Switch, Side Rotary with Fixed Lever, Contact Form 1NO/1NC, Actuator Length 1.5 in, Connection Type 1/2 in NPT Conduit, AC Contact Rating 10 A, Series GSS, DC Contact Rating 0.1 to 10 A @ 250 V, Solenoid Voltage Not Applicable, Height 3.23 in, Width 1.65 in, Depth 1.65 in, NEMA Rating 1, 12, 13, 4, IP Rating IP67, Operating Temp. Range -13 Degrees to 185 Degrees F, Contact Material Silver, Conduit Size 1/2 in NPT, Body Material Zinc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Receptacle (8300-R)
- GARDNER BENDER 24" L Heavy Duty Cable Tie PK 50 (46-424)
- CHECKERS Cable Protector, Hinged, 2 Channels, 3 ft. (CP2X325-Y/O)
- HUBBELL WIRING DEVICE-KELLEMS Coupling Raceway, Hblalu3800/Hblalu4800 (HBLALU01)
- HONEYWELL 1NC/1NO Safety Interlock Switch Nema 1, 12, 13 IP 66 (GKEA03L)
- HONEYWELL 2NC Safety Interlock Switch Nema 1, 12, 13 IP 66 (GKEA06L)
- HONEYWELL Safety Interlock Switch 2NC/1NO Magnetically Actuated (FF5-21-DC-10)
- HONEYWELL 4NC Safety Interlock Switch Nema 1, 4, 12, 13 IP 67 (GKBA10L7)
- HONEYWELL 1NC/1NO Safety Interlock Switch Nema 1, 4, 12, 13 (GKBA1L7)
- HONEYWELL Safety Interlock Switch 2NC/2NO Nema 1, 4, 12, 13 (GKBA14L7)
- TELEMECANIQUE SENSORS 2NC Safety Interlock Switch Nema 4, 4X, 12 IP 67 (XCSTE7313)
- Honeywell Switches