Shop All Safety Interlock Switches
Honeywell
Safety Interlock Switch 1NC/1NO Nema 1, 4, 12, 13
Mfr # GKBA3L7
Zoro # G4025402
Free Shipping & Returns
$275.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style 90 Degrees Key, Front and Top Opening
- Series GK
- Actuator Length 1.96 in
- AC Contact Rating 10 A
- DC Contact Rating 0.001 to 10 A @ 250 V
Product Information
- Brand Honeywell
- MFR # GKBA3L7
- Zoro # G4025402
- Country of Origin United States
- Category Safety Interlock Switches
Dimensions
Actuator Length | 1.96 in |
Height | 4.79 in |
Width | 1.65 in |
Depth | 1.68 in |
Conduit Size | 1/2 in NPT |
Overall Depth | 1.68 in |
Overall Height | 4.79 in |
Overall Width | 1.65 in |
Description
Safety Interlock Switch, 90 Degrees Key, Front and Top Opening, Contact Form 1NO/1NC, Actuator Length 1.96 in, Connection Type 1/2 in NPT Conduit, AC Contact Rating 10 A, Series GK, DC Contact Rating 0.001 to 10 A @ 250 V, Solenoid Voltage Not Applicable, Height 4.79 in, Width 1.65 in, Depth 1.68 in, NEMA Rating 1, 12, 13, 4, IP Rating IP67, Operating Temp. Range -13 Degrees to 185 Degrees F, Contact Material Silver, Conduit Size 1/2 in NPT, Body Material Zinc, Head Material Zinc Die-Cast
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT One Hole Lug Compression Connector, 2 AWG (24C315)
- APPLETON ELECTRIC EY Sealing Fitting, 25 Fill, M Iron, 1 (EYF-100)
- SCHNEIDER ELECTRIC General Purpose Relay, 120V AC Coil Volts, Square, 14 Pin, 4PDT (RXM4AB1F7)
- STA-KON 22-16 AWG Non-Insulated Fork Terminal #10 Stud PK100 (A18-10F)
- HONEYWELL 3NC Safety Interlock Switch Nema 1, 4, 12, 13 IP 67 (GKNA30)
- HONEYWELL Safety Interlock Switch 1NC/1NO Magnetically Actuated (FF6-11-AC-03)
- HONEYWELL 1NC/1NO Safety Interlock Switch Nema 1, 4, 12, 13 (GKBA1L7)
- HONEYWELL 1NC/1NO Safety Interlock Switch Nema 1, 4, 12, 13 (GSAA01B)
- HONEYWELL 4NC Safety Interlock Switch Nema 1, 4, 12, 13 IP 67 (GKBA10L7)
- HONEYWELL 1NC/1NO Safety Interlock Switch Nema 1, 12, 13 IP 66 (GKEA03L)
- TELEMECANIQUE SENSORS 2NC Magnetically Actuated Safety Interlock Switch (XCSDMC7902)
- Honeywell Safety Interlock Switches