Shop All Fire and Smoke Dampers
Honeywell
Round Motorized Damper, Retrofit, Dia 8 In
Mfr # RRD8
Zoro # G4777759
product price: $342.99
/ea
Free Shipping & Returns
$342.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Retrofit Zoning
- Includes Gaskets Around Blade and Under Motor Housing For Low Leakage And 4 Mounting Screws
- Height (In.) 2 5/8 in
- Width (In.) 10 3/4 in
- Terminal Designations M1, M4, M6
Product Information
- Brand Honeywell
- MFR # RRD8
- Zoro # G4777759
- Country of Origin Mexico
- Category Fire and Smoke Dampers
Dimensions
Height (In.) | 2 5/8 in |
Width (In.) | 10 3/4 in |
Depth (In.) | 10 3/8 in |
Overall Height | 3 1/8 in |
Dia. (In.) | 8 in |
Overall Width | 2 5/8 in |
Overall Diameter | 8 in |
Overall Length | 3 1/2 in |
For Nominal Duct Diameter | 8 in |
Rough Opening Diameter | 8 in |
Rough Opening Length | 8 in |
Description
Round Motorized Damper, For Nominal Duct Diameter 8 in, Damper Application Motorized, Number of Panels Not Applicable, Overall Height 3 1/8 in, Overall Length 3 1/2 in, Rough Opening Shape Round, For Duct Shape Round, Overall Width 2 5/8 in, Frame Material Thickness Not Applicable, Blade Material Galvanized Steel, Maximum Air Pressure Not Applicable, Overall Diameter 8 in, Rough Opening Length 8 in, Rough Opening Width 8 in, Damper Type Dynamic, Maximum Air Velocity Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMPIRE COMFORT SYSTEMS Switch (R1821)
- HONEYWELL PNEUMATIC DIRECT ACTING 60-90F THERMOSTAT (TP973A20763)
- KOCH FILTER 18x30x1 Standard Capacity Pleated Filter, MERV 8 (102-041-044)
- DUCTMATE Round Gasketed Coupler, 5 in Duct Dia, Metal, 24 GA, 5 in W, 42" L, 5" H (GRLABQS5GA)
- HONEYWELL Damper Crank Arm, 3/8 Elongated (26025B)
- HONEYWELL Damper Linkage (Q605D1069)
- HONEYWELL Round Motorized Damper, Dia 5 In (ARD5)
- DAYTON Rectangular Fire Damper, 11-3/4x15-3/4 In (2TGE1)
- DUCTMATE Sandwich Style Insulated Round Duct (GRDRI12811GA)
- ROYAL PACIFIC SHENZHEN ROYAL PACIFIC SHENZHEN 31340 8 in. Cast-iron Stovepipe Damper (31340)
- COMPONENT HARDWARE High Temperature Access Door, 12" x 8" (ACC-12X8)
- Honeywell Dampers