Shop All Fire and Smoke Dampers
Honeywell
Round Damper, Modulating Automatic, 8In
Mfr # MARD8
Zoro # G4799827
product price: $239.99
/ea
Free Shipping & Returns
$239.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Modulating Automatic
- Includes 24V AC Floating-Control Type Modulating Motor
- Terminal Designations CCW, COM, CW
- Overall Height 12 3/4 in
- Timing (Sec.) 90 sec
Product Information
- Brand Honeywell
- MFR # MARD8
- Zoro # G4799827
- Country of Origin Mexico
- Category Fire and Smoke Dampers
Dimensions
Overall Height | 12 3/4 in |
Dia. (In.) | 8 in |
Overall Width | 10 3/4 in |
Rough Opening Width | 8 in |
Overall Length | 11 in |
Overall Diameter | 8 in |
Rough Opening Length | 8 in |
Rough Opening Diameter | 8 in |
For Nominal Duct Diameter | 8 in |
Description
Zone Control Damper, For Nominal Duct Diameter 8 in, Damper Application Motorized, Number of Panels Not Applicable, Overall Height 12 3/4 in, Overall Length 11 in, Rough Opening Shape Round, For Duct Shape Round, Overall Width 10 3/4 in, Frame Material Thickness Not Applicable, Blade Material Galvanized Steel, Maximum Air Pressure Not Applicable, Overall Diameter 8 in, Rough Opening Length 8 in, Rough Opening Width 8 in, Damper Type Dynamic, Maximum Air Velocity Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUMULAIR Pleated Air Filter, 24" x 28" x 2", 6 Pack (FA24X28X2_6)
- BROAN Thermostat (99030144)
- CARRIER Motor, 3/4 HP, 208-230V, 1080 rpm (14B0006N01)
- AAON Two Condenser Head Pressure II Module (ASM01891)
- HONEYWELL Damper Linkage (Q605D1069)
- HONEYWELL Damper Crank Arm, 3/8 Elongated (26025B)
- HONEYWELL Round Motorized Damper, Dia 5 In (ARD5)
- DUCTMATE Sandwich Style High Temp Round Duct (GRDR849F2GA)
- DAYTON Round Fire/Smoke Damper, 350F, 120V (3HGL7)
- DAYTON Square Fire/Smoke Damper, 9-3/4 In. W (3HGK1)
- COMPONENT HARDWARE High Temperature Access Door, 10" x 6" (ACC-10X6)
- Honeywell Fire and Smoke Dampers