Shop All Fire and Smoke Dampers
Honeywell
Round Damper, Modulating Automatic, 6In
Mfr # MARD6
Zoro # G4873458
product price: $308.99
/ea
Free Shipping & Returns
$308.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Modulating Automatic
- Terminal Designations CCW, COM, CW
- For Use With Forced Air Zone Control Panels And Static Pressure Control
- Output Amps 1.8 VA
- Ambient Temp. Range 20 Degrees to 125 Degrees F
Product Information
- Brand Honeywell
- MFR # MARD6
- Zoro # G4873458
- Country of Origin Mexico
- Category Fire and Smoke Dampers
Dimensions
Dia. (In.) | 6 in |
Overall Diameter | 6 in |
For Nominal Duct Diameter | 6 in |
Rough Opening Diameter | 6 in |
Rough Opening Length | 6 in |
Description
Zone Control Damper, For Nominal Duct Diameter 6 in, Damper Application Motorized, Number of Panels Not Applicable, Rough Opening Shape Round, For Duct Shape Round, Overall Width Not Applicable, Frame Material Thickness Not Applicable, Blade Material Galvanized Steel, Maximum Air Pressure Not Applicable, Overall Diameter 6 in, Rough Opening Length 6 in, Rough Opening Width 6 in, Damper Type Dynamic, Maximum Air Velocity Not Applicable, Nameplate Voltage 24V DC, Rough Opening Diameter 6 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRO-SET 5' (3-Pk) Premium Hoses (HP5)
- SUNTOP 4 Ft Rainforest Green Ridge Cap, 5PK (193377)
- AMERI-VENT Increaser 6In To 10In (6EIX10)
- MALCO Gutter Outlet Tool (GOT)
- HONEYWELL Damper Linkage (Q605D1069)
- HONEYWELL Round Motorized Damper, Dia 5 In (ARD5)
- HONEYWELL Damper Crank Arm, 3/8 Elongated (26025B)
- DAYTON Rectangular Fire Damper, 7-3/4x15-3/4 In. (2TGF7)
- U.S. FIREPLACE PRODUCTS The Top Damper - 9" x 13" - Chimney Damper (TD913)
- DAYTON Rectangular Fire Damper, 11-3/4x13-3/4 In (2TGF5)
- DAYTON Square Fire Damper, 23-3/4 In. W (2TGE5)
- Honeywell Dampers