Shop All Limit Switch Arms & Actuators
Honeywell
Roller Lever Arm, 1.5 to 3.5 In Arm L
Mfr # LSZ52N
Zoro # G4301281
product price: $40.29
/ea
$40.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Arm Length 1.50 in to 3.50 in
- Roller Dia. 0.75 in
- Roller Width 0.4 in
- For Use With Mfr. No. 14CE, 914CE, LS, HDLS, HDLS Fully Potted, HDLS Stainless Steel
- Roller Position Front
Product Information
- Brand Honeywell
- MFR # LSZ52N
- Zoro # G4301281
- Country of Origin United States
- Category Limit Switch Arms & Actuators
Dimensions
Arm Length | 1.50 in to 3.50 in |
Roller Dia. | 0.75 in |
Roller Width | 0.4 in |
Arm Depth | 0.06 in |
Arm Width | 0.73 in |
Roller Diameter | 0.75 in |
Length- Radius Adjustable | 1.50-3.50" (38.1-88.9mm) |
Length- Radius Maximum | 3.50" (88.9mm) |
Arm Length - Maximum | 3.5 in |
Arm Length - Minimum | 1.5 in |
Description
Limit Switch Lever Arm, Actuator Type Adjustable Roller, For Use With Mfr. No. 14CE, 914CE, LS, HDLS, HDLS Fully Potted, HDLS Stainless Steel, Arm Length 1.50 in to 3.50 in, Roller Position Front, Roller Dia. 0.75 in, Roller Width 0.4 in, Arm Material Zinc, Roller Material Nylon, Arm Width 0.73 in, Arm Depth 0.06 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Time Delay UL Class CC Fuse, 15A, FNQ-R Series, 600V AC, 300V DC, 1 1/2 in L x 13/32 in dia (FNQ-R-15)
- ACME ELECTRIC Buck Boost Transformer, 750 VA, NEMA 3R, 115 °C, 16/32V AC, 120/240V AC (T181059)
- ZORO SELECT Flexible Steel Conduit, 50 ft. L, Bend Radius: 6 1/4 in (5505-24-00)
- BRAD HARRISON Cordset, 3 Pin, Plug, Male (103002A01F060)
- HONEYWELL Roller Lever Arm, 1.5 In. Arm L (6PA121)
- HONEYWELL Limit Switch Lever Arm, 21 In. Arm L (LSZ54P)
- HONEYWELL Limit Switch Lever Arm, 4.81 In. Arm L (LSZ54V)
- HONEYWELL Limit Switch Acuator Roller Lever (LSZ55A)
- HONEYWELL Roller Lever Arm, 1.5 to 3.5 In Arm L (LSZ52C)
- HONEYWELL Roller Lever Arm, 1.5 to 3.5 In Arm L (LSZ52D)
- TELEMECANIQUE SENSORS Limit Switch Lever (ZC2JY31)
- Honeywell Limit Switches & Accessories