Shop All Limit Switch Arms & Actuators
Honeywell
Roller Lever Arm, 1.5 In. Arm L
Mfr # 6PA71
Zoro # G4095454
product price: $35.85
/ea
$35.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Length 1.5 in
- Roller Dia. 0.75 in
- Roller Width 0.25 in
- For Use With Mfr. No. LS Series
- Roller Position Front
Product Information
- Brand Honeywell
- MFR # 6PA71
- Zoro # G4095454
- Country of Origin United States
- Category Limit Switch Arms & Actuators
Dimensions
Arm Length | 1.5 in |
Roller Dia. | 0.75 in |
Roller Width | 0.25 in |
Arm Width | 0.75 in |
Arm Depth | 0.75 in |
Roller Diameter | 0.75 in |
Arm Length - Maximum | 1.5 in |
Details
Item | Limit Switch Lever Arm |
For Use With | Mfr. No. LS Series |
Roller Position | Front |
Roller Material | Nylon |
Actuator Type | Standard Roller |
Arm Material | Zinc |
Standards | RoHS |
Actuator Style | Rotary Lever Roller |
Shaft Type | Non-Adjustable, Straight |
Operator Type | Limit Switch Roller Lever |
Compatible with Brand | Honeywell |
Compatible with Series | LS |
Series | 6PA |
Description
Limit Switch Lever Arm, Actuator Type Standard Roller, For Use With Mfr. No. LS Series, Arm Length 1.5 in, Roller Position Front, Roller Dia. 0.75 in, Roller Width 0.25 in, Arm Material Zinc, Roller Material Nylon, Arm Width 0.75 in, Arm Depth 0.75 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Wall Swtch, 1-Pole, 120/277V, 20A, Brn, Press (HBL1281)
- FLEX-STRUT Channel Bracket, Flat Top, 10-1/2" (FS-5639-10.5 E/G)
- ABB VE5-1, A9-A40 MECH/ELEC INTERLOCK AC (VE5-1)
- ELECTRIDUCT Electriduct Medium Size Cable Cover (DO-ED-MED-YL)
- HONEYWELL Limit Switch Acuator Roller Lever (LSZ55C)
- HONEYWELL Roller Lever Arm, 1.5 In. Arm L (LSZ55E)
- HONEYWELL Limit Switch Acuator Roller Lever (LSZ55A)
- HONEYWELL Limit Switch Lever Arm, 5.5 In. Arm L (LSZ54M)
- HONEYWELL Roller Lever Arm, 1.5 to 3.5 In Arm L (LSZ52C)
- HONEYWELL Roller Lever Arm, 1.5 to 3.5 In Arm L (LSZ52N)
- TELEMECANIQUE SENSORS Limit Switch Parts (ZCKM1H29)
- Honeywell Limit Switches & Accessories