Shop All Limit Switch Accessories
Honeywell
Right Angle Actuating Key
Mfr # GKZ42
Zoro # G4041484
original price:
$11.75
5% off
$11.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With GKN Series
- Accessory Type Right Angle Actuating Key
- Material Plastic, Stainless Steel
- Overall Length 1 1/8 in
- Compatible Product Type Key-Actuated Safety-Interlock Switches
Product Information
- Brand Honeywell
- MFR # GKZ42
- Zoro # G4041484
- Country of Origin China
- Category Limit Switch Accessories
Dimensions
Overall Length | 1 1/8 in |
Details
Item | Right Angle Actuating Key |
For Use With | GKN Series |
Accessory Type | Right Angle Actuating Key |
Material | Plastic, Stainless Steel |
Compatible Product Type | Key-Actuated Safety-Interlock Switches |
Product Type | Right Angle Actuating Key |
Compatible with Series | GKN |
Description
Acuating Key, 90 Degrees , For Use With GKN Series, Includes Actuating Key Only
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Glass Fuse, GMF Series, Time-Delay, 0.80A, 300V AC, 10kA at 300V AC (GMF-8/10)
- SCHNEIDER ELECTRIC Legend Plate, Rectangular, Power On (ZBY2326)
- PANDUIT 22-10 AWG Wire Termination Kit w/Tool 1177 Piece (K1-PNKIT)
- SQUARE D Mechanical Lug, 250A, 600V AC (CU250JD)
- HONEYWELL Limit Switch Replacement Contact Block for LS Series (LSZ3A)
- HONEYWELL Limit Switch Acuator Rod (LSZ4009)
- HONEYWELL Limit Switch Acuator Cat Whisker (LSZ4011)
- HONEYWELL Replacement Plug-In Base Receptacle, SPDT (LSZ4001)
- HONEYWELL Replacement Switch Actuator (6PA195)
- HONEYWELL Right Angle Actuating Key (GKZ52M)
- EATON 2NC/2NO Limit Switch Receptacle (E50RB)
- Honeywell Switches