Shop All Pneumatic Controls
Honeywell
Restrictor, In Line
Mfr # 14002913-002/U
Zoro # G1152383
original price:
$32.05
31% off
new price: $21.99
/ea
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Filter Restriction Assembly
- Color Red
- Orifice Size 0.18 mm
- Connection Size 1/8 in, 1/4 in
- Connection Type Barbed
Product Information
- Brand Honeywell
- MFR # 14002913-002/U
- Zoro # G1152383
- UPC # 085267010948
- Country of Origin United States
- Category Pneumatic Controls
Dimensions
Orifice Size | 0.18 mm |
Connection Size | 1/8 in, 1/4 in |
Connection Size/Type | (1) 1/4 in, Barbed, (2) 5/32 in, Barbed |
Details
Item | Repair Parts, and Tools |
Includes | Filter Restriction Assembly |
Color | Red |
Connection Type | Barbed |
Fitting Type | Straight Splitter |
Material | Plastic |
Output Flow Capacity @ 20 psig | 25 scim |
Description
Repair Parts, and Tools, Color Red, Connection Size 1/8 in, 1/4 in, Connection Type Barbed, Fitting Type Straight Splitter, Includes Filter Restriction Assembly, Material Plastic, Orifice Size 0.18 mm, Output Flow Capacity @ 20 psig 25 scim
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 36 in Backdraft Damper / Wall Shutter, Front Flange (2FTW7)
- HONEYWELL HOME DIFFERENTIAL PRESSURE SWITCH FOR TRUESTE (50027910-001)
- DAYTON Wall Collar, 18 In. (16D553)
- KOCH FILTER Wash Filter, Perm, lGalv Steel, 20"x20"x1" (118-700-003)
- HONEYWELL Calibration/Cover Tool (CCT735A/U)
- HONEYWELL Pneu Temp Transmitter, DA/RA, 65 to 85F (LP916B1082/U)
- HONEYWELL Pneumatic Thermostat, Single Temperature, Cooling, 2 Pipe, Vertical (TP970B2002/U)
- HONEYWELL Pneumatic Thermostat, Single Temperature, Heating and Cooling, 1/8 in (TP973A2076/U)
- HONEYWELL Pneumatic Switch, Barb Fitting for 1/4 OD Plastic Tubing (P658A1013/U)
- HONEYWELL Pneumatic Switch, Barb Fitting for 1/4 OD Plastic Tubing (P658B1012/U)
- JOHNSON CONTROLS Pneumatic Thermostat, Single Temperature, Heating and Cooling, 2 Pipe (T-4752-205)
- Honeywell Controls