Shop All Actuators and Damper Motors
Honeywell
Replaces M744T1004. 120- V 50/60 Hz. 15V
Mfr # M7284C1000/U
Zoro # G0477657
product price: $1,800.99
/ea
Free Shipping & Returns
$1,800.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Foot Mounted
- Spring Return Non-Spring Return
- Signal Type Proportional
- Torque 150 in-lb
- Voltage 120V AC
Product Information
- Brand Honeywell
- MFR # M7284C1000/U
- Zoro # G0477657
- Country of Origin China
- Category Actuators and Damper Motors
Dimensions
Width | 5 1/2 in |
Depth | 7 5/16 in |
Height | 6 7/16 in |
Overall Height | 6 1/2 in |
Overall Width | 5 1/2 in |
Overall Depth | 7 3/8 in |
Description
Actuator, Valve Application Damper, Signal Type Proportional, Rated Torque 150 in-lb, Input Voltage 120V AC, Contact Form SPDT, Electrical Connection Type Screw Terminals, NEMA Rating 3, IP Rating Not Applicable, Spring Return Non-Spring Return, Time to Close 60 sec, Shaft Type Double-Ended, Shaft Rotation CW, Stroke Degree 90 to 160 Degrees , Mounting Type Foot Mount, Maximum Operating Temperature 150 Degrees F, Minimum Operating Temperature -40 Degrees F, Overall Width 5 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEKTITE Retro Shingle Roof Flash, Up To 6" Range (DSR103B)
- AMERIMAX HOME PRODUCTS Flashing Alum Econ 14X50 (68014)
- KOCH FILTER Syn Media Filter, SH, MERV15, 24"x24"x6" (112-660-003)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Open/Close on Rise, SPDT (A19BBC-4C)
- HONEYWELL Electric Actuator, 80 in.-lb., 4 SPDT (MS4109F1010/U)
- HONEYWELL Electric Actuator, -40 to 140F, 100-240V (MS4120A1209)
- HONEYWELL Electric Actuator, 44 in.-lb.-5 to 140F (MN7505A2001)
- HONEYWELL Ms4104F1010 120V 30 Lb-In Fire (MS4104F101)
- HONEYWELL Ms7503A2030 24V Floating Or (MS7503A203)
- HONEYWELL Electric Actuator, -22 to 149F, 120/230V (MS4105A1030)
- FANUC 3Ph 2.5Kw 4000Rpm 8Nm 184V-Ac Servo Motor (A06B-0235-B705#S000)
- Honeywell Actuators and Damper Motors