Shop All Replacement Sensors
Honeywell
Replacement Sensor, VOC, 0 to 2000 ppm
Mfr # C03-0912-010
Zoro # G3944322
Free Shipping & Returns
$897.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Detects Volatile Organic Compounds
- Sensor Range 0 to 2000 ppm
- Resolution 0.1 ppm
- Temp. Range -4 Degrees to 104 Degrees F
- For Use With ToxiRAE Pro PID/MultiRAE Benzene Series
Product Information
- Brand Honeywell
- MFR # C03-0912-010
- Zoro # G3944322
- Country of Origin China
- Category Replacement Sensors
Details
Detects | Volatile Organic Compounds |
Sensor Range | 0 to 2000 ppm |
Resolution | 0.1 ppm |
Temp. Range | -4 Degrees to 104 Degrees F |
For Use With | ToxiRAE Pro PID/MultiRAE Benzene Series |
Item | Gas Detector Sensor |
Chemical Formula | VOC |
Operating Temperature - Minimum | -4 Degrees F |
Operating Temperature - Maximum | 122 Degrees F |
Gas Detected | Carbon Monoxide |
Measurement Range | 0 to 2,000 ppm |
T90 Response Time | 15 sec |
Compatible Detector Model/Series | AreaRAE Plus, AreaRAE Pro, MultiRAE Benzene |
Sub-Brand | RAE |
Series | AreaRAE Plus, AreaRAE Pro, MultiRAE Benzene |
Sensor Life | 6 mo |
Sensor Type | Photo Ionization |
Description
Gas Detector Sensor, Gas Detected Carbon Monoxide, Measurement Range 0 to 2,000 ppm, Compatible Detector Model/Series AreaRAE Plus, AreaRAE Pro, MultiRAE Benzene, Sensor Type Photo Ionization, T90 Response Time 15 sec, Sensor Life 6 mo, Series AreaRAE Plus, AreaRAE Pro, MultiRAE Benzene, Sub-Brand RAE, Resolution 0.1 ppm, Operating Temperature - Maximum 122 Degrees F, Operating Temperature - Minimum -4 Degrees F, Chemical Formula VOC
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Leather Palm Gloves, White, XL, Vend, PR (VP1935XL)
- ANSELL VF, Gen Purpose Glove, 10, 5ZV61, PR (11-800VP)
- ULTRATECH Bulkhead Fitting, 1 In. W, Polypropylene (1073)
- METACAULK Fire Barrier Sealant, Tube, 10.3 oz. (66408)
- HONEYWELL Replacement Sensor, CO, H2S (D4-RHM04)
- HONEYWELL Oxygen Sensor (C03-0942-000)
- HONEYWELL Replacement Sensor, NO2, For GASALERT (PS-RD04)
- HONEYWELL Replacement Sensor, CO, 0 to 2000 ppm (C03-0903-000)
- HONEYWELL Replacement Sensor, Hydrogen Sulfide (SR-H04-SC)
- HONEYWELL Replacement Sensor, LEL, 0 to 100 ppm (C03-0911-000)
- GFG Sensor, 0.5 ppm, G460 Instruments (1460704)
- Honeywell Replacement Sensors