Shop All Replacement Sensors
Honeywell
Replacement Sensor, PH3, 0 to 20 ppm
Mfr # C03-0976-000
Zoro # G3944383
Free Shipping & Returns
$627.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Detects Phosphine
- Sensor Range 0 to 20 ppm
- Resolution 0.1 ppm
- Temp. Range -4 Degrees to 104 Degrees F
- For Use With ToxiRAE Pro/MultiRAE Series
Product Information
- Brand Honeywell
- MFR # C03-0976-000
- Zoro # G3944383
- Country of Origin China
- Category Replacement Sensors
Details
Detects | Phosphine |
Sensor Range | 0 to 20 ppm |
Resolution | 0.1 ppm |
Temp. Range | -4 Degrees to 104 Degrees F |
For Use With | ToxiRAE Pro/MultiRAE Series |
Chemical Formula | PH3 |
Item | Gas Detector Sensor |
Sensor Life | 1 yr |
Series | AreaRAE Plus, AreaRAE Pro, MultiRAE, ToxiRAE Pro |
Operating Temperature - Minimum | -4 Degrees F |
Operating Temperature - Maximum | 122 Degrees F |
Sensor Type | Electrochemical |
Gas Detected | Phosphine |
Sub-Brand | RAE |
Compatible Detector Model/Series | AreaRAE Plus, AreaRAE Pro, MultiRAE, ToxiRAE Pro |
Measurement Range | 0 to 20 ppm |
Description
Gas Detector Sensor, Gas Detected Phosphine, Measurement Range 0 to 20 ppm, Compatible Detector Model/Series AreaRAE Plus, AreaRAE Pro, MultiRAE, ToxiRAE Pro, Sensor Type Electrochemical, Sensor Life 1 yr, Series AreaRAE Plus, AreaRAE Pro, MultiRAE, ToxiRAE Pro, Sub-Brand RAE, Resolution 0.1 ppm, Operating Temperature - Maximum 122 Degrees F, Operating Temperature - Minimum -4 Degrees F, Chemical Formula PH3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Airline Hose, 25 ft., 1/2 In. Dia. (W-3020-25)
- RACK’EM RACKS RackEm Racks 4006 Safety Glasses Dispenser for Boxes (4006)
- DANNER Size 9-1/2 Men's 6 in Work Boot Steel Work Boot, Brown (15564)
- BRADY Pipe Marker, White, Sanitary Sewer, PK5 (7250-4-PK)
- HONEYWELL PID Sensor (C03-0912-000)
- HONEYWELL Replacement Sensor, LEL, 0 to 100 ppm (C03-0911-000)
- HONEYWELL Replacement Sensor EC CO (C03-0906-000)
- HONEYWELL Replacement Sensor, CO, 0 to 2000 ppm (C03-0903-000)
- HONEYWELL Replacement Sensor (022-0902-000)
- HONEYWELL Gas Detector Sensor, BW Honeywell Replacement Oxygen (O2) Sensor, 0 to 30% Measurement Range, (SR-X2V)
- ILC Replacement for Maxtec Max-250+ (r125p02-011) Oxygen Sensors (MAX-250+ (R125P02-011) OXYGEN SENSORS MAXTEC)
- Honeywell Replacement Sensors