Shop All Replacement Sensors
Honeywell
Replacement Sensor, NH3, 0 to 100 ppm
Mfr # GVC03-0950-000
Zoro # G3944191
Free Shipping & Returns
$602.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Detects Ammonia
- Sensor Range 0 to 100 ppm
- Resolution 1 ppm
- Temp. Range -4 Degrees to 104 Degrees F
- For Use With ToxiRAE Pro/MultiRAE Series
Product Information
- Brand Honeywell
- MFR # GVC03-0950-000
- Zoro # G3944191
- Country of Origin United States
- Category Replacement Sensors
Details
Detects | Ammonia |
Sensor Range | 0 to 100 ppm |
Resolution | 1 ppm |
Temp. Range | -4 Degrees to 104 Degrees F |
For Use With | ToxiRAE Pro/MultiRAE Series |
Chemical Formula | NH3 |
Item | Gas Detector Sensor |
Series | MultiRAE, ToxiRAE Pro |
Measurement Range | 0 to 100 ppm |
Sub-Brand | RAE |
Gas Detected | Ammonia |
Operating Temperature - Maximum | 104 Degrees F |
Operating Temperature - Minimum | -4 Degrees F |
Compatible Detector Model/Series | MultiRAE, ToxiRAE Pro |
Description
Gas Detector Sensor, Gas Detected Ammonia, Measurement Range 0 to 100 ppm, Compatible Detector Model/Series MultiRAE, ToxiRAE Pro, Series MultiRAE, ToxiRAE Pro, Sub-Brand RAE, Resolution 1 ppm, Operating Temperature - Maximum 104 Degrees F, Operating Temperature - Minimum -4 Degrees F, Chemical Formula NH3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVENGER SAFETY FOOTWEAR Work Boots, 12, M, Black, Composite, PR (A7223-M)
- LITTLE GIANT LADDERS Replacement Duty Rating Label-Airwing (31899)
- BRADY Thermal Transfer Label, White, Labels/Roll: 10,000 (THT-57-423-10)
- GLOWEAR BY ERGODYNE Quilted Bomber Jacket, Orange, 3XL (8377)
- HONEYWELL Replacement Sensor (022-0902-000)
- HONEYWELL Replacement Sensor EC CO (C03-0906-000)
- HONEYWELL Replacement Sensor, CO, H2S (D4-RHM04)
- HONEYWELL Replacement Sensor, LEL, 0 to 100 ppm (C03-0911-000)
- HONEYWELL PID Sensor (C03-0912-000)
- HONEYWELL Oxygen Sensor (C03-0942-000)
- ILC Replacement for Analytical Industries Psr-11-917-m Oxygen Sensors (PSR-11-917-M OXYGEN SENSORS ANALYTICAL INDUSTRIES)
- Honeywell Replacement Sensors