Shop All Replacement Sensors
Honeywell
Replacement Sensor, HCN, 0 to 100 ppm
Mfr # 008-1117-000
Zoro # G3944182
product price: $919.99
/ea
Free Shipping & Returns
$919.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Detects Hydrogen Cyanide
- Sensor Range 0 to 100 ppm
- Resolution 1 ppm
- Temp. Range -4 Degrees to 104 Degrees F
- For Use With AreaRAE Series
Product Information
- Brand Honeywell
- MFR # 008-1117-000
- Zoro # G3944182
- Country of Origin United Kingdom
- Category Replacement Sensors
Details
Detects | Hydrogen Cyanide |
Sensor Range | 0 to 100 ppm |
Resolution | 1 ppm |
Temp. Range | -4 Degrees to 104 Degrees F |
For Use With | AreaRAE Series |
Chemical Formula | HCN |
Item | Gas Detector Sensor |
Series | AreaRAE, AreaRAE Plus, AreaRAE Pro, MultiRAE, MultiRAE IR, MultiRAE Plus, QRAE Plus, ToxiRAE II, ToxiRAE Pro, VRAE |
Operating Temperature - Minimum | -4 Degrees F |
Measurement Range | 0 to 50 ppm |
Gas Detected | Hydrogen Cyanide |
Sensor Life | 2 yr |
Sub-Brand | RAE |
Sensor Type | Electrochemical |
Compatible Detector Model/Series | AreaRAE, AreaRAE Plus, AreaRAE Pro, MultiRAE, MultiRAE IR, MultiRAE Plus, QRAE Plus, ToxiRAE II, ToxiRAE Pro, VRAE |
Operating Temperature - Maximum | 122 Degrees F |
Description
Gas Detector Sensor, Gas Detected Hydrogen Cyanide, Measurement Range 0 to 50 ppm, Compatible Detector Model/Series AreaRAE, AreaRAE Plus, AreaRAE Pro, MultiRAE, MultiRAE IR, MultiRAE Plus, QRAE Plus, ToxiRAE II, ToxiRAE Pro, VRAE, Sensor Type Electrochemical, Sensor Life 2 yr, Series AreaRAE, AreaRAE Plus, AreaRAE Pro, MultiRAE, MultiRAE IR, MultiRAE Plus, QRAE Plus, ToxiRAE II, ToxiRAE Pro, VRAE, Sub-Brand RAE, Resolution 1 ppm, Operating Temperature - Maximum 122 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HY-KO 1.25In Reflective Number 4, 10PK (B00367)
- BUFFALO Large Multi-Use Protective Coverall (15005)
- DANNER Size 7-1/2 Men's 8 in Work Boot Alloy Work Boot, Black (17311-7.5D)
- TALON TRAX Overboot, Mens, 11, 4-Buckle, Blk, Rubber, PR (2AG21)
- HONEYWELL Replacement Sensor EC CO (C03-0906-000)
- HONEYWELL Replacement Sensor (022-0902-000)
- HONEYWELL Replacement Sensor, NO2, For GASALERT (PS-RD04)
- HONEYWELL Oxygen Sensor (C03-0942-000)
- HONEYWELL Cleaning Kit, (M5PID-CLN-K1)
- HONEYWELL Replacement Sensor, LEL, 0 to 100 ppm (C03-0911-000)
- AIMSAFETY Replacement Sensor, Detects Oxygen (PM-400 Oxygen Sensor)
- Honeywell Replacement Sensors