Shop All Replacement Sensors
Honeywell
Replacement Sensor EC CO
Mfr # C03-0906-000
Zoro # G901701553
product price: $301.99
/ea
Free Shipping & Returns
$301.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Detects Carbon Monoxide
- Sensor Range 0 to 500 ppm
- Resolution 1 ppm
- Temp. Range -4 Degrees to 122 Degrees F
- For Use With AreaRAE, AreaRAE Plus, AreaRAE Pro, MultiRAE Family, MultiRAE IR, MultiRAE Plus, QRAE, QRAE Plus, RAEGuard, RAEGuard EC, ToxiRAE II, ToxiRAE Pro, VRAE
Product Information
- Brand Honeywell
- MFR # C03-0906-000
- Zoro # G901701553
- Country of Origin China
- Category Replacement Sensors
Details
Detects | Carbon Monoxide |
Sensor Range | 0 to 500 ppm |
Resolution | 1 ppm |
Temp. Range | -4 Degrees to 122 Degrees F |
For Use With | AreaRAE, AreaRAE Plus, AreaRAE Pro, MultiRAE Family, MultiRAE IR, MultiRAE Plus, QRAE, QRAE Plus, RAEGuard, RAEGuard EC, ToxiRAE II, ToxiRAE Pro, VRAE |
Chemical Formula | CO |
Item | Gas Detector Sensor |
Measurement Range | 0 to 500 ppm |
Gas Detected | Carbon Monoxide |
Sub-Brand | RAE |
Operating Temperature - Minimum | -4 Degrees F |
Operating Temperature - Maximum | 122 Degrees F |
Compatible Detector Model/Series | AreaRAE, AreaRAE Plus, AreaRAE Pro, MultiRAE, MultiRAE IR, MultiRAE Plus, QRAE, QRAE Plus, RAEGuard, RAEGuard EC, ToxiRAE II, ToxiRAE Pro, VRAE |
Compatible Detector Manufacturer Part Number | AreaRAE, AreaRAE Plus, AreaRAE Pro, MultiRAE Family, MultiRAE IR, MultiRAE Plus, QRAE, QRAE Plus, RAEGuard, RAEGuard EC, ToxiRAE II, ToxiRAE Pro, VRAE |
Series | AreaRAE, AreaRAE Plus, AreaRAE Pro, MultiRAE, MultiRAE IR, MultiRAE Plus, QRAE, QRAE Plus, RAEGuard, RAEGuard EC, ToxiRAE II, ToxiRAE Pro, VRAE |
Description
Gas Detector Sensor, Gas Detected Carbon Monoxide, Measurement Range 0 to 500 ppm, Compatible Detector Model/Series AreaRAE, AreaRAE Plus, AreaRAE Pro, MultiRAE, MultiRAE IR, MultiRAE Plus, QRAE, QRAE Plus, RAEGuard, RAEGuard EC, ToxiRAE II, ToxiRAE Pro, VRAE, Compatible Detector Manufacturer Part Number AreaRAE, AreaRAE Plus, AreaRAE Pro, MultiRAE Family, MultiRAE IR, MultiRAE Plus, QRAE, QRAE Plus, RAEGuard, RAEGuard EC, ToxiRAE II, ToxiRAE Pro, VRAE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Danger Confined Space Sign - Bilingual, ESD671AB (ESD671AB)
- SALISBURY Rescue Hook, 6 ft, Yellow, Fiberglass with Aluminum Bronze Alloy Head (24401)
- PYRAMEX Safety Glasses, Gray Anti-Fog ; Anti-Static ; Anti-Scratch (S7220ST)
- SAFEWAZE Positioning Belt (M) (FSBELT-2D-RINGS-M)
- HONEYWELL PID Sensor (C03-0912-000)
- HONEYWELL Cleaning Kit, (M5PID-CLN-K1)
- HONEYWELL Replacement Sensor, CO, H2S (D4-RHM04)
- HONEYWELL Oxygen Sensor (C03-0942-000)
- HONEYWELL Replacement Sensor, NO2, For GASALERT (PS-RD04)
- HONEYWELL Replacement Sensor, LEL, 0 to 100 ppm (C03-0911-000)
- TEST PRODUCTS INTERNATIONAL Replacement Sensor, O2, For G100-7120 (A761)
- Honeywell Replacement Sensors