Shop All Replacement Sensors
Honeywell
Replacement Sensor, Carbon Monoxide
Mfr # SR-M04-SC
Zoro # G6590525
Free Shipping & Returns
$308.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Detects Carbon Monoxide
- Sensor Range 0 to 1000 ppm
- Resolution 1 ppm
- Temp. Range -4 Degrees to 122 Degrees F
- For Use With Quattro
Product Information
- Brand Honeywell
- MFR # SR-M04-SC
- Zoro # G6590525
- Country of Origin Canada
- Category Replacement Sensors
Details
Detects | Carbon Monoxide |
Sensor Range | 0 to 1000 ppm |
Resolution | 1 ppm |
Temp. Range | -4 Degrees to 122 Degrees F |
For Use With | Quattro |
Chemical Formula | CO |
Item | Gas Detector Sensor |
Industry Type | Healthcare |
Measurement Range | 0 to 1,000 ppm |
Compatible Detector Model/Series | Quattro |
Gas Detected | Carbon Monoxide |
Compatible Detector Manufacturer Part Number | Quattro |
Operating Temperature - Minimum | -4 Degrees F |
Sensor Type | CO |
Series | Quattro |
Operating Temperature - Maximum | 122 Degrees F |
Sub-Brand | BW |
Description
Gas Detector Sensor, Gas Detected Carbon Monoxide, Measurement Range 0 to 1,000 ppm, Compatible Detector Model/Series Quattro, Sensor Type CO, Compatible Detector Manufacturer Part Number Quattro, Series Quattro, Sub-Brand BW, Resolution 1 ppm, Operating Temperature - Maximum 122 Degrees F, Operating Temperature - Minimum -4 Degrees F, Chemical Formula CO
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Label Cartridge, Black/Clear, 21 ft. L (M21-375-430)
- IRON AGE Work Boots, Comp, Brw, 12M, PR (IA0195)
- CONDOR Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, L, 1 PR (20GZ30)
- RAE Pavement Stencil, 21 in, Handicap, 1/16 (STL-116-3021)
- HONEYWELL Replacement Sensor, LEL, 0 to 100 ppm (C03-0911-000)
- HONEYWELL Replacement Sensor, NO2, For GASALERT (PS-RD04)
- HONEYWELL Oxygen Sensor (C03-0942-000)
- HONEYWELL Replacement Sensor, CO, 0 to 2000 ppm (C03-0903-000)
- HONEYWELL Cleaning Kit, (M5PID-CLN-K1)
- HONEYWELL Replacement Sensor, Hydrogen Sulfide (SR-H04-SC)
- INDUSTRIAL SCIENTIFIC Nh3 Sensor For Mx6 Monitor (17124975-6)
- Honeywell Gas Detection