Shop All Replacement Sensors
Honeywell
Replacement Sensor
Mfr # 032-0200-003
Zoro # G804104406
Free Shipping & Returns
$240.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Detects Carbon Monoxide
- Sensor Range 0 to 500 ppm
- Resolution 1 ppm
- Temp. Range -4 Degrees to 122 Degrees F
- For Use With QRAE3
Product Information
- Brand Honeywell
- MFR # 032-0200-003
- Zoro # G804104406
- Country of Origin China
- Category Replacement Sensors
Details
Detects | Carbon Monoxide |
Sensor Range | 0 to 500 ppm |
Resolution | 1 ppm |
Temp. Range | -4 Degrees to 122 Degrees F |
For Use With | QRAE3 |
Item | Gas Detector Sensor |
Chemical Formula | CO |
Sensor Type | Electrochemical |
Gas Detected | Carbon Monoxide |
Operating Temperature - Minimum | -4 Degrees F |
Measurement Range | 0 to 500 ppm |
Sub-Brand | RAE |
Series | QRAE 3 |
Sensor Life | 2 yr |
Compatible Detector Manufacturer Part Number | QRAE3 |
Operating Temperature - Maximum | 122 Degrees F |
Compatible Detector Model/Series | QRAE 3 |
Description
Gas Detector Sensor, Gas Detected Carbon Monoxide, Measurement Range 0 to 500 ppm, Compatible Detector Model/Series QRAE 3, Sensor Type Electrochemical, Compatible Detector Manufacturer Part Number QRAE3, Sensor Life 2 yr, Series QRAE 3, Sub-Brand RAE, Resolution 1 ppm, Operating Temperature - Maximum 122 Degrees F, Operating Temperature - Minimum -4 Degrees F, Chemical Formula CO
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GNR TECHNOLOGIES 14 in H, 1/2 in W, Gray (GNRS914000)
- HONEYWELL NORTH Lens Covers, PK25 (702028-H5)
- FIBRE-METAL BY HONEYWELL Full Brim Hard Hat, Type 1, Class E, Ratchet (8-Point), Yellow (E1RW02A000)
- GENUINE GRIP Boots, 8, EE, Black, Plain, Mens, PR (3800-8W)
- HONEYWELL Replacement Sensor, Hydrogen Sulfide (SR-H04-SC)
- HONEYWELL Replacement Sensor EC CO (C03-0906-000)
- HONEYWELL Replacement Sensor (022-0902-000)
- HONEYWELL Replacement Sensor, CO, 0 to 2000 ppm (C03-0903-000)
- HONEYWELL Replacement Sensor, LEL, 0 to 100 ppm (C03-0911-000)
- HONEYWELL Replacement Sensor, CO, H2S (D4-RHM04)
- GFG Sensor, Hydrogen Sulfide, For Monitors (1450003)
- Honeywell Replacement Sensors