Shop All Pneumatic Control Accessories
Honeywell
Relay, Pneumatic
Mfr # RP970A1008
Zoro # G4880729
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Pneumatic Capacity Control
- Mounting Style Inline, Panel
- Control Type Capacity Relay
- Control Range 0 to 18 psi
- Pressure Range 0 to 18 psi
Product Information
- Brand Honeywell
- MFR # RP970A1008
- Zoro # G4880729
- Country of Origin United States
- Category Pneumatic Control Accessories
Dimensions
Diameter | 1 1/2 |
Depth (In.) | 1 1/2 in |
Pilot Port Connection Size | 1 1/4 in |
Overall Depth | 1 1/2 in |
Main Port Connection Size | 1/4 in |
Description
Pneumatic Relay, Air Capacity 0.039 scfm, Air Consumption 0.0017 scfm, Application -, Body Material Plastic, Branch Port Connection Size Not Applicable, Branch Port Connection Type Not Applicable, Common Port Connection Size Not Applicable, Common Port Connection Type Not Applicable, Contact Form SPDT, Control Action Direct Acting, Control Signal Not Applicable, Diaphragm Material Neoprene, Differential Adjustability Fixed, Differential Pressure - Maximum 0.5 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TJERNLUND PRODUCTS Relay/Timer, 45 sec. (950-0014)
- DEKKER VACUUM TECHNOLOGIES Vacuum Pump, 1/2 hp, 1 Phase, 110/220V AC (RVR003H-110/220V/1Ph/60Hz)
- DAYTON Gas Unit Heater, NG/LP, 75,000, 920 cfm, Direct, Propeller, 1/2 in (2RYV1A)
- ALL-FILTERS 16x25x5, MERV 10, Pleated HVAC AC Furnace Air Filters Replacement for Carrier EXPXXLMC0016, 2PK (16255.10H)
- HONEYWELL Relay, Pneumatic (RP670B1017)
- HONEYWELL Relay, Pneumatic (RP470A1003)
- HONEYWELL Pneumatic Transducer, 2-10VDC, 0-18 psi (RP7517B1016)
- HONEYWELL Switch, Pneumatic (SP470A1000)
- HONEYWELL Relay, Pneumatic (RP471A1002)
- HONEYWELL Valve, Pneumatic, 2.5 Cv (VP513B1053)
- JOHNSON CONTROLS Temperature Actuated Pneumatic Switch (A40FA-1C)
- Honeywell Pneumatic Control Accessories