Shop All Pneumatic Control Accessories
Honeywell
Relay, Pneumatic
Mfr # RP670B1017
Zoro # G4813510
product price: $314.99
/ea
Free Shipping & Returns
$314.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Pneumatic Switching Control
- Control Type Switching Relay
- Body Material Plastic
- Mounting Style Inline, Panel
- Max. Safe Air PSI 30 psi
Product Information
- Brand Honeywell
- MFR # RP670B1017
- Zoro # G4813510
- Country of Origin United States
- Category Pneumatic Control Accessories
Dimensions
Depth (In.) | 2 3/4 in |
Diameter | 1 1/2 |
Pilot Port Connection Size | 5/32 in |
Overall Depth | 2 3/4 in |
Description
Pneumatic Relay, Air Capacity 0.039 scfm, Application Minimum Control Signal Advancing, Amplifying, Reverse, Body Material Plastic, Branch Port Connection Size Not Applicable, Branch Port Connection Type Not Applicable, Common Port Connection Size Not Applicable, Common Port Connection Type Not Applicable, Contact Form DPST, Control Action Direct Acting, Control Signal Floating, Diaphragm Material Neoprene, Differential Adjustability Not Applicable, Differential Pressure - Maximum 0.5 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Motor with Bracket, 480V (PSC127-625B)
- ACCUMULAIR Pleated Air Filter, 8" x 20" x 1", 4 Pack (FB08X20A_4)
- ARMSTRONG 47K28 R02592A003 Wheel-Blower (47K28)
- DAYTON Fan Blade Pitch Gauge (2PYL9)
- HONEYWELL Valve, Pneumatic, 2.5 Cv (VP513B1053)
- HONEYWELL Relay, Pneumatic (RP471A1002)
- HONEYWELL Pneumatic Transducer, 2-10VDC, 0-18 psi (RP7517B1016)
- HONEYWELL Switch, Pneumatic (SP470A1000)
- HONEYWELL Relay, Pneumatic (RP470A1003)
- HONEYWELL Relay, Pneumatic (RP970A1008)
- JOHNSON CONTROLS Pneumatic Replacement Intake Filter (A-4000-613)
- Honeywell Pneumatic Control Accessories