Shop All Motorized Dampers Accessories
Honeywell
Push Rod, Dia 5/16 In, Depth 48 In
Mfr # 27520L/U
Zoro # G2473335
$26.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 5/16 Diameter Steel Push Rod
- For Use With All Actuators and Dampers
- Length (In.) 48 in
- Overall Length 48 in
- Product Type Push Rod
Product Information
- Brand Honeywell
- MFR # 27520L/U
- Zoro # G2473335
- UPC # 085267024495
- Country of Origin United States
- Category Motorized Dampers Accessories
Dimensions
Length (In.) | 48 in |
Overall Length | 48 in |
Overall Height | 3/8 in |
Rod Size | 5/16 in |
Rod Length | 48 in |
Details
Item | Push Rod |
Type | 5/16 Diameter Steel Push Rod |
For Use With | All Actuators and Dampers |
Product Type | Push Rod |
Compatible with Series | Q605A, Q605B, Q605D, Q605E |
Rod Shape | Round |
Compatible with Brand | Honeywell |
Compatible with Manufacturer Model Number | Q605A1070, Q605D1069, Q605E1050 |
Compatible Manufacturer Part Number | Q605A1070, Q605D1069, Q605E1050 |
Compatible Manufacturer Model Number | Q605A1070, Q605D1069, Q605E1050 |
For Use with Mfr. Model Number | Q605A1070, Q605D1069, Q605E1050 |
For Use With Mfr. Model Number | Q605A1070, Q605D1069, Q605E1050 |
Description
Push Rod, Product Type Push Rod, Compatible with Brand Honeywell, Compatible with Manufacturer Model Number Q605A1070, Q605D1069, Q605E1050, Compatible with Grainger Part Number 278Y92, Compatible with Series Q605A, Q605B, Q605D, Q605E, Includes -, Rod Length 48 in, Rod Shape Round, Rod Size 5/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROAN Knob (99360136)
- TJERNLUND PRODUCTS Motor w/Wheel (950-1021)
- ESSICK AIR Re-Circulating Pump, 115V, 1.2A (110467-1)
- DAYTON Hydronic Unit Heater, 14" D, 2200 cfm (5PV28)
- HONEYWELL At72D1188 40Va Trans 120V-24V (AT72D1188)
- HONEYWELL Ball Joint, Threaded, Dia 1/4 In (103598/U)
- HONEYWELL Rrd8 8" Retrofit Round Damper, (RRD8)
- HONEYWELL Modulating Valve Actuator, 20 to 28 Vac (M7410F1000)
- HONEYWELL 386449 Cc Nut & Ferrule 1/4" Od (386449)
- HONEYWELL Crank Arm Ball Joint, Dia 5/16 In (27518/U)
- JOHNSON CONTROLS Zone Valve, 2 Way, On/Off, (F)NPT 1/2 (JT2223)
- Honeywell Dampers