Shop All Motorized Dampers Accessories
Honeywell
Push Rod, Dia 5/16 In, Depth 24 In
Mfr # 27520G/U
Zoro # G3378173
product price: $19.19
/ea
$19.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 5/16 Diameter Steel Push Rod
- For Use With All Actuators and Dampers
- Length (In.) 24 in
- Overall Height 3/8 in
- Product Type Push Rod
Product Information
- Brand Honeywell
- MFR # 27520G/U
- Zoro # G3378173
- UPC # 085267024464
- Country of Origin United States
- Category Motorized Dampers Accessories
Dimensions
Length (In.) | 24 in |
Overall Height | 3/8 in |
Overall Length | 24 in |
Rod Length | 24 in |
Rod Size | 5/16 in |
Details
Item | Push Rod |
Type | 5/16 Diameter Steel Push Rod |
For Use With | All Actuators and Dampers |
Product Type | Push Rod |
Compatible with Series | Q605A, Q605B, Q605D, Q605E |
Compatible with Brand | Honeywell |
Rod Shape | Round |
Compatible with Manufacturer Model Number | Q605A1070, Q605D1069, Q605E1050 |
Compatible Manufacturer Part Number | Q605A1070, Q605D1069, Q605E1050 |
Compatible Manufacturer Model Number | Q605A1070, Q605D1069, Q605E1050 |
For Use with Mfr. Model Number | Q605A1070, Q605D1069, Q605E1050 |
For Use With Mfr. Model Number | Q605A1070, Q605D1069, Q605E1050 |
Description
Push Rod, Product Type Push Rod, Compatible with Brand Honeywell, Compatible with Manufacturer Model Number Q605A1070, Q605D1069, Q605E1050, Compatible with Grainger Part Number 278Y92, Compatible with Series Q605A, Q605B, Q605D, Q605E, Includes -, Rod Length 24 in, Rod Shape Round, Rod Size 5/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QMARK Electric Ceiling Heater, 240V, 5K Watts (CDF552RE)
- TACO Air Separator, 150psi, 240, Automatic (49-125T-2)
- GOODMAN B1368034S Blower Wheel, Srvc (B1368034S)
- GENERAL FILTERS 81-21 Float Assembly Kit For (81-21)
- HONEYWELL 386449 Cc Nut & Ferrule 1/4" Od (386449)
- HONEYWELL Vc6834Zz11 24V Floating Actuator (VC6834ZZ11)
- HONEYWELL Modulating Valve Actuator, 20 to 28 Vac (M7410F1000)
- HONEYWELL Floating Valve Actuator, 20 to 28 Vac (M6410A1029)
- HONEYWELL Push Rod, Dia 5/16 In, Depth 48 In (27520L/U)
- HONEYWELL Rrd8 8" Retrofit Round Damper, (RRD8)
- SIEMENS Control Valve, Globe, 1/2 in. NPT (599-01115)
- Honeywell Dampers