Shop All Actuators and Damper Motors
Honeywell
Push Rod, Dia 5/16 In, Depth 12 In
Mfr # 27520C
Zoro # G4794680
product price: $12.45
/ea
$12.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 5/16 Diameter Steel Push Rod
- Length (In.) 12 in
- For Use With All Actuators and Dampers
- Accessory Type Actuator Accessory
- Product Type Push Rod
Product Information
- Brand Honeywell
- MFR # 27520C
- Zoro # G4794680
- Country of Origin United States
- Category Actuators and Damper Motors
Dimensions
Length (In.) | 12 in |
Overall Length | 12 in |
Rod Length | 12 in |
Rod Size | 5/16 in |
Details
Item | Push Rod |
Type | 5/16 Diameter Steel Push Rod |
For Use With | All Actuators and Dampers |
Accessory Type | Actuator Accessory |
Product Type | Push Rod |
Compatible with Series | Q605A, Q605B, Q605D, Q605E |
Rod Shape | Round |
Compatible with Brand | Honeywell |
Compatible with Manufacturer Model Number | Q605A1070, Q605D1069, Q605E1050 |
Compatible Manufacturer Part Number | Q605A1070, Q605D1069, Q605E1050 |
Compatible Manufacturer Model Number | Q605A1070, Q605D1069, Q605E1050 |
For Use with Mfr. Model Number | Q605A1070, Q605D1069, Q605E1050 |
For Use With Mfr. Model Number | Q605A1070, Q605D1069, Q605E1050 |
Description
Push Rod, Product Type Push Rod, Compatible with Brand Honeywell, Compatible with Manufacturer Model Number Q605A1070, Q605D1069, Q605E1050, Compatible with Grainger Part Number 278Y92, Compatible with Series Q605A, Q605B, Q605D, Q605E, Includes -, Rod Length 12 in, Rod Shape Round, Rod Size 5/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Switch, Pull Chain (01723)
- XPOWER Speed-dry surfaces and tight spaces with powerful, focused air from the commercial-grade P-80A centrifugal air mover! Portable and energy-efficient. (P-80A)
- ZORO SELECT Press Switch, Open On Fall 25 PSI (6ALA4)
- DAYTON 24 in Backdraft Damper / Wall Shutter, 24-1/2 in x 24-1/2 in (3C308)
- HONEYWELL Electric Actuator, 44 in.-lb., -22 to 149 (MS8105A1030)
- HONEYWELL Electric Actuator, 80 in.-lb., 4 SPDT (MS4109F1010/U)
- HONEYWELL Push Rod, Dia 5/16 In, Depth 18 In (27520E)
- HONEYWELL Linear Pneumatic Actuator, Fixed (MP918A1024)
- HONEYWELL Ml7984A4009 24V Modulating (ML7984A400)
- HONEYWELL Ml7420A3055 24V Direct Coupled (ML7420A305)
- JOHNSON CONTROLS Electric Actuator, On/Off, Floating (M9104-IGA-3S)
- Honeywell Actuators and Damper Motors