Shop All Pneumatic Control Accessories
Honeywell
Pneumatic Transducer, 2-10VDC, 0-18 psi
Mfr # RP7517B1016
Zoro # G4793159
product price: $585.99
/ea
Free Shipping & Returns
$585.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Type Voltage
- Max. Safe Air PSI 30 psi
- Control Air Pressure 18 psi
- Air Connections 5/32 in or 1/4 in Barb
- Height 2 7/16 in
Product Information
- Brand Honeywell
- MFR # RP7517B1016
- Zoro # G4793159
- Country of Origin Germany
- Category Pneumatic Control Accessories
Dimensions
Height | 2 7/16 in |
Width | 3 5/8 in |
Depth | 2 in |
Overall Width | 2 7/16 in |
Air Connection Size | 1/4 in |
Overall Depth | 2 in |
Electrical Lead Length | 30 in |
Overall Length | 3 5/8 in |
Description
Electronic Pneumatic Transducer, Air Connection Size 1/4 in, Air Connection Type Barbed Hose, Air Consumption 0.025 scfm, Application Electronic-Pneumatic Control Systems, Control Action Direct Acting, Control Air Pressure 18 psi, Control Signal Proportional, Electrical Lead Length 30 in, Includes Amplifier Amplifier Included, Includes Cover Cover Included, Input Current Signal Maximum 0.1 mA, Input Current Signal Minimum Not Applicable, Input Signal Type Current/Voltage
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO Heating Element (CRT10104)
- DCM Heater Motor, 2 Speed, CW, Ext Ground (D-001C-589)
- DAYTON Supply Fan w/Drive Package, Standard Duty, 208-230/440V AC, 48 in Blade Dia, 3 HP (7D530)
- BASO Flame Sensor, PK2 (Y75AS-2)
- HONEYWELL Relay, Pneumatic (RP470A1003)
- HONEYWELL Relay, Pneumatic (RP471A1002)
- HONEYWELL Valve, Pneumatic, 2.5 Cv (VP513B1053)
- HONEYWELL Switch, Pneumatic (SP470A1000)
- HONEYWELL Relay, Pneumatic (RP670B1017)
- HONEYWELL Relay, Pneumatic (RP970A1008)
- JOHNSON CONTROLS Pneumatic Thermostat Cover, White (T-4000-3141)
- Honeywell Pneumatic Control Accessories