Shop All Pneumatic Controls
Honeywell
Pneumatic Temperature Transmitter, 3 to 15 psi
Mfr # LP914A1060/U
Zoro # G2598522
product price: $304.99
/ea
Free Shipping & Returns
$304.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Action Type - Pneumatic Thermostats Direct Acting
- Control Air Pressure 3 to 15 psi
- Air Connections Push-on Barb for 5/32 in and 1/4 in OD Tubing
- Height 3 in
- Width 2 1/2 in
Product Information
- Brand Honeywell
- MFR # LP914A1060/U
- Zoro # G2598522
- UPC # 085267055604
- Country of Origin United States
- Category Pneumatic Controls
Dimensions
Height | 3 in |
Width | 2 1/2 in |
Depth | 10 in |
Sensing Bulb Length | 15 in |
Sensing Bulb Dia. | 11/32 in |
Sensing Bulb Diameter | 11/32 in |
Overall Width | 2 3/8 in |
Air Connection Size | 1/4 in |
Overall Height | 2 29/32 in |
Overall Length | 2 in |
Description
Pneumatic Temperature Transmitter, Action Type Direct Acting, Air Connection Size 1/4 in, Air Connection Type Barb, Air Consumption 32.8 scim, Air Control Pressure - Maximum 15 psi, Air Control Pressure - Minimum 3 psi, Control Temperature - Maximum 160 Degrees F, Control Temperature - Minimum -40 Degrees F, Element Type Rod and Tube, Mounting Style Well, Operating Pressure - Maximum 25 psi, Operating Pressure - Minimum 18 psi, Operating Temperature - Maximum 265 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHITE-RODGERS Ignition Module, 120V, 2-1/4inDx3-13/32inW (767A-383)
- TSURUMI Casing (200200146)
- VICKS COOL MST ULTRSNC HUMDFER (V5100-VV1)
- JOHNSON CONTROLS Electric Actuator, 24 to 57 sec.24VAC/DC (M9220-BGA-3)
- HONEYWELL Pneumatic Thermostat, Single Temperature, Cooling, 2 Pipe, Vertical (TP970B2077/U)
- HONEYWELL Thermostat Tool Kit (AK3863/U)
- HONEYWELL Pneumatic Thermostat, Single Temperature, Heating and Cooling, 1/8 in (TP973A2076/U)
- HONEYWELL Pneumatic Switch, Barb Fitting for 1/4 OD Plastic Tubing (P658B1012/U)
- HONEYWELL Thermostat Cover Kit (14004407-910/U)
- HONEYWELL Calibration/Cover Tool (CCT735A/U)
- JOHNSON CONTROLS Pneumatic Controller, Single Input, Output: 3 to 15 (T-5800-1)
- Honeywell Controls