Shop All Pneumatic Controls
Honeywell
Pneu Temp Transmitter, DA/RA, 65 to 85F
Mfr # LP916B1082/U
Zoro # G1319157
Free Shipping & Returns
$507.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Action Type - Pneumatic Thermostats Direct Acting and Reverse Acting
- Air Connections 1/4 in Barb
- Height 4 3/4 in
- Width 3 3/4 in
- Depth 3 in
Product Information
- Brand Honeywell
- MFR # LP916B1082/U
- Zoro # G1319157
- UPC # 085267055789
- Country of Origin United States
- Category Pneumatic Controls
Dimensions
Height | 4 3/4 in |
Width | 3 3/4 in |
Depth | 3 in |
Capillary Length | 36 in |
Sensing Bulb Dia. | 3/8 in |
Sensing Bulb Length | 9 5/8 in |
Overall Width | 3 3/4 in |
Overall Depth | 3 in |
Air Connection Outside Diameter | 1/4 in |
Overall Height | 4 3/4 in |
Mounting Direction/Capillary Length | Vertical/36 in |
Description
Pneumatic Temperature Transmitter, Direct Acting and Reverse Acting, Single Temperature, Air Connections 1/4 in Barb, Element Type Bulb, Capillary Length 36 in, Max. Air Pressure 25 psi, Max. Ambient Temp. 135 Degrees F, Height 4 3/4 in, Width 3 3/4 in, Depth 3 in, Temp. Control Range 65 Degrees to 85 Degrees F, Air Consumption 19 scim, Throttling Range 3.5 Degrees F, Includes 316297-00021 Bulb Hanger, 304528A Bag Assembly, Mounting Bracket
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3/4" T-435 RADIATOR GATE VALVE (110-134)
- MALCO Portable Mini Brake, Pan, Hand Lever (MB48B)
- ZORO SELECT Foam Tape, 1/8In.T, 2 In.W, 30Ft.L (4PDF1)
- DAIKIN Inducer Fan Assembly, 115V (300049708)
- HONEYWELL Thermostat Cover Kit (14004406-910/U)
- HONEYWELL Pneumatic Thermostat, Single Temperature, Heating, 2 Pipe, Vertical (TP970A2004/U)
- HONEYWELL Thermostat Cover Kit (14004407-910/U)
- HONEYWELL Pneumatic Thermostat, Single Temperature, Heating and Cooling, 1/8 in (TP973A2076/U)
- HONEYWELL Pneumatic Thermostat, Single Temperature, Cooling, 2 Pipe, Vertical (TP970B2077/U)
- HONEYWELL Restrictor, In Line (14002913-001/U)
- JOHNSON CONTROLS Pressure Control, 1/8 in NPSF, 3 to 20 psi (P10BJ-1C)
- Honeywell Pneumatic Controls